Apply to be a TradeMaster!
Main product image of 1/2" x 1/8" Black Bushing
Magnifying glass
Hover image to zoom

1/2" x 1/8" Black Bushing

Brand:
Everflow
SKU:
BMBU0120
Rating:
(1)
Q&A:
(1)
1/2" x 1/8" Black Bushing
Magnifying glass
Hover image to zoom
BMBU0120 has been discontinued
Discontinued January 16, 2026
This product has been discontinued.
Size: 
1/2" x 1/8"
1-1/2" x 1/8"1-1/4" x 1/8"1-1/4" x 1/4"1-1/2" x 1/2"2-1/2" x 1/2"2-1/2" x 3/4"2-1/2" x 1"1/2" x 1/8"2" x 3/8"3" x 1-1/4"3" x 2-1/2"3" x 1"4" x 1-1/2"4" x 3/4"4" x 3"5" x 3"5" x 4"6" x 4"
This item replaces: BLB050-018

Direct Replacement:
1/2" x 1/8" Black Bushing
Brand:
Bluefin
SKU:BLB050-018
(18)
Order by today, receive 2834 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Bushing

Specs

–
Size:

1/2" x 1/8"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

I received the product in good order and quality was as expected.
BCat
Bos, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which side is 3/8" and which is 1/8"?

Asked by dy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

On a bushing, the larger number is the male thread and the smaller number is female thread.

Was this review helpful to you?