Apply to be a TradeMaster!
Main product image of 2-1/2" x 3/4" Black Bushing
Magnifying glass
Hover image to zoom

2-1/2" x 3/4" Black Bushing

Brand:
Everflow
SKU:
BMBU2121
Rating:
(1)
Q&A:
(1)
2-1/2" x 3/4" Black Bushing
Magnifying glass
Hover image to zoom
$12.70 each
BOX UP & SAVE 25%
$143.10 box of 15
$9.54 each
In Stock
In Stock
Get 339 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
2-1/2" x 3/4"
1-1/2" x 1/8"1-1/4" x 1/8"1-1/4" x 1/4"1-1/2" x 1/2"2-1/2" x 1/2"2-1/2" x 3/4"2-1/2" x 1"1/2" x 1/8"2" x 3/8"3" x 1-1/4"3" x 2-1/2"3" x 1"4" x 1-1/2"4" x 3/4"4" x 3"5" x 3"5" x 4"6" x 4"
This item replaces: J-BLB-2507, BLB250-075

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 3/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Bushing

Specs

–
Size:

2-1/2" x 3/4"

Connection Type:

Threaded

Material:

Malleable Iron

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2-1/2" x 3/4" Black Bushing
2-1/2" x 3/4" Black Bushing
SKU: BMBU2121
(1)
2-1/2" x 3/4"
2-1/2" x 3/4"
2-1/2"
3/4"
2-1/2" x 3/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

I received the product in good order and quality was as expected.
BCat
Bos, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which side is 3/8" and which is 1/8"?

Asked by dy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

On a bushing, the larger number is the male thread and the smaller number is female thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy