Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/8" Black Hex Bushing
Magnifying glass
Hover image to zoom

1-1/4" x 1/8" Black Hex Bushing

Brand:
Everflow
SKU:
BMBU1140
Rating:
(6)
Q&A:
(1)
1-1/4" x 1/8" Black Hex Bushing
Magnifying glass
Hover image to zoom
$3.79 each
BOX UP & SAVE 24%
$86.70 box of 30
$2.89 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4" x 1/8"
2-1/2" x 3/4"
This item replaces: BLB125-018

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

  • Material: Black Malleable Iron
  • Connection: Threaded
  • Thread Type: One Male & One Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1-1/4" x 1/8"

Connection Type:

Threaded

Material:

Malleable Iron

Thread Type:

Male x Female

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would not buy this

it's not 4 inch its like 4 1/2.
Dalton White
Buckner mon
2 years ago
Was this review helpful to you?

Yes would buy again

It fits well
Larry
Saratoga ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I needed a part for a 30 year old Sears air compressor. The Supply House web site was easy to use and I found the perfect match. Thank you for your great assortment of supplies.
Ranjan
Des Moines IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, exactly what I needed

great price, perfect fit, great quality
Matt
Erie, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

worked great
jets
Lemont IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this item again

exactly what i needed for my project
white tiger
florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: In what country are these bushings made?

Asked by ZS 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, Everflow is made in China.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy