Apply to be a TradeMaster!
Main product image of 1-1/2" x 1/2" Black Hex Bushing
Magnifying glass
Hover image to zoom

1-1/2" x 1/2" Black Hex Bushing

Brand:
Everflow
SKU:
BMBU1123
Rating:
(6)
Q&A:
(1)
1-1/2" x 1/2" Black Hex Bushing
Magnifying glass
Hover image to zoom
BMBU1123 has been discontinued
Discontinued September 30, 2025
This product has been discontinued.
Size: 
1-1/2" x 1/2"
1-1/2" x 1/8"1-1/4" x 1/8"1-1/4" x 1/4"1-1/2" x 1/2"2-1/2" x 1/2"2-1/2" x 3/4"2-1/2" x 1"1/2" x 1/8"2" x 3/8"3" x 1-1/4"3" x 2-1/2"3" x 1"4" x 1-1/2"4" x 3/4"4" x 3"5" x 3"5" x 4"6" x 4"
Direct Replacement:
1-1/2" x 1/2" Black Bushing
Brand:
Bluefin
SKU:BLB150-050C
(7)
Order by today, receive 377 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/2" x 1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/2" x 1/2" Black Hex Bushing

Specs

–
Size:

1-1/2" x 1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 1-1/2" x 1/2" Black Hex Bushing
1-1/2" x 1/2" Black Hex Bushing
SKU: BMBU1123
(6)
1-1/2" x 1/2"
Threaded
Malleable Iron

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would not buy this

it's not 4 inch its like 4 1/2.
Dalton White
Buckner mon
2 years ago
Was this review helpful to you?

Yes would buy again

It fits well
Larry
Saratoga ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I needed a part for a 30 year old Sears air compressor. The Supply House web site was easy to use and I found the perfect match. Thank you for your great assortment of supplies.
Ranjan
Des Moines IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, exactly what I needed

great price, perfect fit, great quality
Matt
Erie, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

worked great
jets
Lemont IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this item again

exactly what i needed for my project
white tiger
florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: In what country are these bushings made?

Asked by ZS 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, Everflow is made in China.

Was this review helpful to you?