Apply to be a TradeMaster!
Main product image of 1/2" X 3/8" CxF Cast Brass 90-Degree Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" X 3/8" CxF Cast Brass 90-Degree Drop Ear Elbow (Lead Free)

Brand:
Everflow
SKU:
CFDL1238-NL
Rating:
(0)
Q&A:
(0)
1/2" X 3/8" CxF Cast Brass 90-Degree Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$12.29 each
BOX UP & SAVE 22%
$239.50 box of 25
$9.58 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Specs

–
Connection Type:

C x FNPT

Size:

1/2" x 3/8"

Lead Free:

Yes

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" FTG x Copper 90° Street Elbow
SKU: 31400-ELKHART
Elkhart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy