Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Comp. 1/4 Turn Stop Angle Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Comp. 1/4 Turn Stop Angle Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASQF038
Rating:
(1)
Q&A:
(0)
3/8" FIP x 3/8" OD Comp. 1/4 Turn Stop Angle Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.32 each
BOX UP & SAVE 14%
$54.20 box of 10
$5.42 each
In Stock
In Stock
Get 1,482 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/8"
3/8"1/2" x 1/4"1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
FIP

This item replaces: 26-1001LF, 81138PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

3/8" FIP x 3/8" OD Comp. 1/4 Turn Stop Angle Valve (Lead Free)

Specs

–
Size:

3/8"

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Finish
Material
Product Type
Inlet Size
3/8"
Chrome
Brass
Supply Stop
3/8"
3/8" x 3/8"
Chrome
Brass
Supply Stop
3/8"
3/8" x 3/8"
Chrome
Brass
Supply Stop
3/8"

You May Also Need

1/2" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
SKU: SSQ050F-038CS
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No worries

These little Valves work flawless.
Copperhead
Allentown PA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy