Apply to be a TradeMaster!
Main product image of 1" Expansion 1" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion 1" Male NPT Brass Ball Valve (Lead Free)

Brand:
Everflow
SKU:
FMBL-001-NL
Rating:
(0)
Q&A:
(0)
1" Expansion 1" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$35.34 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Connection Method: 
ProPEX x MNPT

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
This product is a 1" Expansion PEX x 1" Male Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Connection Method:

ProPEX x MNPT

Application:

Heating

Plumbing

Size:

1"

Material:

Brass

Thread Type:

Male

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy