Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)

Brand:
Everflow
SKU:
FSBL-034-NL
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$18.87 each
BOX UP & SAVE 12%
$165.20 box of 10
$16.52 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Connection Method: 
ProPEX x Copper

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Lead Free
Yes
Product Highlight: Body Pattern
Straight

Description

–
This product is a 3/4" Expansion PEX x 3/4" Copper Sweat Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Connection Method:

ProPEX x Copper

Application:

Heating

Plumbing

Size:

3/4"

Material:

Brass

Tubing Compatibility:

PEX-a

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Body Pattern:

Straight

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
Product Image of 3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
SKU: FSBL-034-NL
Heating
Plumbing
3/4"
Brass
PEX-a
Expansion PEX
Plumbing
Heating
3/4"
Brass
PEX-a
Expansion PEX
Plumbing
Heating
3/4"
Brass
PEX
Expansion PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy