Apply to be a TradeMaster!
Main product image of 1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)

Brand:
Everflow
SKU:
P-81214PR-NL
Rating:
(0)
Q&A:
(0)
1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.06 each
BOX UP & SAVE 10%
$151.80 box of 12
$12.65 each
In Stock
In Stock
Get 5 Mon, Nov 23
Outlet Size: 
1/4"
Inlet Type: 
Press
Body Pattern: 
Angle
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
Features:
  • One-piece Chrome Plated Brass Body Provides Strength, Durability and Long-Lasting Performance
  • Oval Chrome Plated Zinc Handle Provides a Secure Grip and Smooth On/Off Operation
  • Easy-to-Remove Handle with Screw Attachment
  • Self Lubricating PTFE Seats and Double O-Ring for Added Safety
  • 100 psi, Normal Working Temperature 120°F
  • Conforms to NSF/ANSI 61/372
  • Individually Boxed and Barcoded

    Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Product Type:

    Supply Stop

    Size:

    1/2" x 1/4"

    Outlet Size:

    1/4"

    Inlet Size:

    1/2"

    Inlet Type:

    Press

    Outlet Type:

    OD Compression

    Type:

    1/4 Turn

    Lead Free:

    Yes

    Body Pattern:

    Angle

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Fri

    Compare Similar Products

    Brand
    Finish
    Material
    Product Type
    Size
    Inlet Type
    CURRENT ITEM
    Product Image of 1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
    1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
    SKU: P-81214PR-NL
    Chrome
    Brass
    Supply Stop
    1/2" x 1/4"
    Press

    You May Also Need

    1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
    SKU: P-82212PR-NL
    Everflow
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy