Apply to be a TradeMaster!
Main product image of 1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)

Brand:
Everflow
SKU:
P-81212PR-NL
Rating:
(6)
Q&A:
(0)
1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$13.20 each
BOX UP & SAVE 10%
$142.56 box of 12
$11.88 each
In Stock
In Stock
Get 212 Mon, Sep 21
Order by 6PM, receive Monday
Inlet Size
1/2"
Outlet Size
3/8"
Inlet Type
Press
Nominal Compression
Body Pattern
Angle
Type
1/4 Turn
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

Features:
  • One-piece Chrome Plated Brass Body Provides Strength, Durability and Long-Lasting Performance
  • Oval Chrome Plated Zinc Handle Provides a Secure Grip and Smooth On/Off Operation
  • Easy-to-Remove Handle with Screw Attachment
  • Self Lubricating PTFE Seats and Double O-Ring for Added Safety
  • 100 psi, Normal Working Temperature 120°F
  • Conforms to NSF/ANSI 61/372

    Specs

    Finish:

    Chrome

    Material:

    Brass

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Size:

    1/2" x 3/8"

    Outlet Size:

    3/8"

    Inlet Type:

    Press

    Outlet Type:

    OD Compression

    Type:

    1/4 Turn

    Lead Free:

    Yes

    Body Pattern:

    Angle

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Finish
    Material
    Product Type
    Size
    Inlet Type
    CURRENT ITEM
    Product Image of 1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
    1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
    SKU: P-81212PR-NL
    (6)
    Chrome
    Brass
    Supply Stop
    1/2" x 3/8"
    Press
    1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
    SKU: ASQ050PR-038CS
    Chrome
    Brass
    Supply Stop
    1/2" x 3/8"
    Press

    You May Also Need

    1/2" Press Full Port Brass Ball Valve (Lead Free)
    SKU: PRBV050
    Bluefin

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Great professional product

    For all household angle stop replacements of copper piping is present.
    Kenneth Pignone
    Waxhaw, NC
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    So easy to use. Highly recommended
    Trevd
    Middletown NJ
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would buy it again

    Pro press fittings great, replacing might be a bit harder
    Diego
    Malverne
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product at a great price

    Local supply houses try to charge twice as much as here.
    Dave T
    Port Monmouth NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice Supply Stop for Press

    Typically use this unit for toilet supply, wall mounted sinks and pedestals. I use an added wall escutcheon and chrome sleeve, (like the ones used for PEX stub outs), over the copper stub out for appearance. The press connection looks fine and the chrome does not crack or flake off. The double O-ring seal adds to piece of mind.
    Roy
    Brewster, NY
    5 years ago
    Was this review helpful to you?

    My local supply house doesn't know this existed

    I have a press machine but could never use it because I could only get a sweat or compression fittings for under the sink
    Jimmyjam
    Tennessee
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy