Apply to be a TradeMaster!
Main product image of 5/8" PEX x 3/4" Copper Fitting Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Copper Fitting Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
PMSL5834-NL
Rating:
(1)
Q&A:
(0)
5/8" PEX x 3/4" Copper Fitting Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$5.49 each
BOX UP & SAVE 14%
$118.50 box of 25
$4.74 each
In Stock
In Stock
Get 60 Tue, Oct 20
Order by today, receive Tuesday
Size: 
5/8" x 3/4"
3/4"1"5/8" x 3/4"
This item replaces: H126375LF, H126375

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
5/8" PEX x 3/4" Male Sweat Brass Elbow (Lead Free)

Everflow Lead Free Brass Sweat Elbows connect PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

5/8" x 3/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, fantastic ship time

Great product. Didn't end up needing. Good selection. Shipping was super fast! Didn't think I would have gotten next day but they were ON IT! Highly recommend
Will
Battle Creek, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy