Apply to be a TradeMaster!
Main product image of 5/8" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
PXSL3458-NL
Rating:
(2)
Q&A:
(0)
5/8" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$5.75 each
BOX UP & SAVE 11%
$257.00 box of 50
$5.14 each
In Stock
In Stock
Get 101 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX x Copper Connection
Product Highlight: Lead Free
Yes

Description

–
5/8" PEX x 3/4" Female Sweat Brass Elbow (Lead Free)

**Image may not represent actual product.**

Everflow Brass Sweat Elbows connects PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Connection Type:

PEX x Copper

Size:

5/8" x 3/4"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

5/8" PEX x 3/4" Female Sweat Copper Pipe DZR Brass Adapter (Lead Free)
SKU: PXCA058-075-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company in a world of bad ones

Quick service , even the back order was a priority. Well packages and exactly what I ordered
Kelli
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All good

Like every product I've gotten from Supply House to date quality is perfect. 5/8" PEX fittings are not something you will find at the big box stores.
Alex
Stamford CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy