Apply to be a TradeMaster!
Main product image of 3/4" x 5/8" SharkBite Brass Crimp Reducing Coupling
Magnifying glass
Hover image to zoom

3/4" x 5/8" SharkBite Brass Crimp Reducing Coupling

Brand:
SharkBite
SKU:
UC057LF
Rating:
(1)
Q&A:
(0)
3/4" x 5/8" SharkBite Brass Crimp Reducing Coupling
Magnifying glass
Hover image to zoom
$2.53 each
BOX UP & SAVE 10%
$22.80 box of 10
$2.28 each
In Stock
In Stock
Get 335 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
3/4" x 5/8" SharkBite Brass Crimp Reducing Coupling

Used to connect two different sizes of PEX pipe together using crimp or clamp rings.

Specs

–
Size:

3/4" x 5/8"

PEX Size:

3/4"

5/8"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Stainless Steel Clamp (50/bag)
SKU: PXCL058
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again. Highly recommend

I used this when I needed to move heating radiators. But, unfortunately, I could not find adapters, fittings and reducers for home heating pipes of size 5.8 anywhere. Supply House has everything!Very fast delivery. quality products. I definitely recommend!
Igor75vp
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy