Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)

Brand:
Everflow
SKU:
PSBV-012-NL
Rating:
(2)
Q&A:
(0)
1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$11.97 each
BOX UP & SAVE 10%
$107.20 box of 10
$10.72 each
In Stock
In Stock
Get 25 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Handle Style
T-Handle
Product Highlight: Connection Type
C x PEX Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX x 1/2" Lead Free Sweat Ball Valve

Specs

–
Application:

Heating

Plumbing

Handle Style:

T-Handle

Material:

Brass

Connection Type:

C x PEX

Size:

1/2" x 1/2"

Lead Free:

Yes

Features:

Standard

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 1/2" Female Sweat Copper Pipe DZR Brass Adapter (Lead Free)
SKU: PXCA050-DZR
Bluefin

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

NOT SO GOOD THIS TIME

I was replacing the valves on the hot and cold water supply lines to my tub and shower. There was no problem sweating them on. They seemed to be working OK for about 24 hours, then I noticed that one of the valves was slowly leaking past the ball inside the valve. I ended up pulling both of them off and and installing Shark Bite Valves instead.
Jeff
Carrollton, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Transition valve

Great to transition from copper to pex. Seem heavy enough to do the good. Better connection than compression or shark bite.
Plumber63
Waterloo, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy