Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" PB Coupling (Lead Free)

Brand:
Everflow
SKU:
PXTC0034-NL
Rating:
(8)
Q&A:
(0)
3/4" PEX x 3/4" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.72 each
BOX UP & SAVE 11%
$121.00 box of 50
$2.42 each
In Stock
In Stock
Get 543 Tue, Oct 27
Order by today, receive Tuesday
Size: 
3/4"
This item replaces: H140750, H140750LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass PB Couplings make PEX to Polybutylene connections. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

supplyhouse only place to buy!

quality products every time
tango
Fairfax, Va.
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These connectors work great

These connectors work and fit PB plastic pipe well and connectors perfectly to PEX with the correct clamps!
Jonny
New york
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This coupler works great, no leaks!

After discovering a leak under my RV kitchen sink, I traced it to a braided hot water line which had been damaged during manufacturing; I suspect whomever cut the rectangular hole for the electrical outlet was careless. I excised the damaged section of line figuring it would be easy to couple the two ends back together, leak free. The braided tubing used in this RV proved impossible to find fittings for, until I noticed the manufacturer used cinch clamps on their fittings but, the tubing has different dimensions than PEX; 1/2" PEX cinch too small, 3/4" too big. As noted in a previous review here, 185 (18.5 mm) cinch clamps work great for this tubing, and even though the tubing is not dimensionally identical to PB tubing, it's a lot closer to PB than it is to PEX. in any event, the result isn't pretty, nor elegant, but it doesn't leak!
HC
SW WA
2 years ago
Was this review helpful to you?

Exactly what i needed

Remodeling the interior of a small RV that has 1/2" Camco braided hose for water lines. Wanted to go from that hose to 1/2" Pex, but couldn't find the right fittings. These worked perfectly using 18.5mm Oetiker clamps on the PB side and the standard 17.5mm on the Pex side. Made the job incredibly easy - and got these super quick.
kennyg
vestal, ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse 5 star

Great products decent prices
toots
St. Paul
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would sure be buying this product again

Great to convert old PB to pex and make my job easier
Walt
SOUTH CAROLINA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 would deffinitely buy this product again

Great for repairs when working on older homes that's plumbed with polly piping. Just convert to pex and get the job done.
Walt, the Plumber
Moncks Corner, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again.

Used to repair a leaking pb pipe under the sink.
Dennis
Blanco, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy