Apply to be a TradeMaster!
Main product image of 1" PureFlow PEX Crimp x 1" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1" PureFlow PEX Crimp x 1" PB Coupling (Lead Free)

Brand:
Viega
SKU:
46650
Rating:
(1)
Q&A:
(0)
1" PureFlow PEX Crimp x 1" PB Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$4.66 each
BOX UP & SAVE 4%
$44.70 box of 10
$4.47 each
In Stock
In Stock
Get 11 Thu, Sep 17
Order by today, receive Thursday
Size
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Crimp x PB Connection

Description

Zero Lead Brass
Connects ViegaPEX to Polybutylene (PB) tubing

Specs

Lead Free:

Yes

Size:

1"

Connection Type:

PEX Crimp x PB

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I doubt these dimensions

As far as I know, PB (PolyButylene) nominal dimensions is 1" Inside Diameter. I bought this and it is way to small for the PB. More like .9" O.D., which would be for 3/4" PB.
Dan
Franklin, PA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy