Apply to be a TradeMaster!
Main product image of 1/2" Press x Hose Ball Valve w/ Cap
Magnifying glass
Hover image to zoom

1/2" Press x Hose Ball Valve w/ Cap

Brand:
Everflow
SKU:
RHBV-012-NL
Rating:
(1)
Q&A:
(0)
1/2" Press x Hose Ball Valve w/ Cap
Magnifying glass
Hover image to zoom
$27.89 each
BOX UP & SAVE 10%
$251.00 box of 10
$25.10 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Handle Style
Lever
Product Highlight: Pressure Rating
175 psi
Product Highlight: Lead Free
Yes

Description

–
Note: Image may not represent actual product.

Features:
  • Dezincification Resistant (DZR) Lead Free Brass Material
  • Cap and Seal for Easy Drain and Hose Connection
  • Brass Body
  • Blow Out Proof Stem Design
  • Packing Nut, O-Ring & PTFE Seal on the Seal
  • Stainless Steel Ball
  • Vinyl Grip Lever Handle
  • Ends Certified to ANSI B1.20.1 / ASME B16.22
  • Press Ends conform to ANSI Z1157
  • CSA Approved to NSF/ANSI-61, NSF/ANSI-372,IGC-157
  • Pressure Rating: 600 psi WOG 150 psi WSP
  • Temperature range -20°F to 300°F
  • ISO:9001 Approved Manufacturer

Specs

–
Size:

1/2"

Material:

Brass

Product Type:

Ball Valve

Handle Style:

Lever

Connection Method:

Hose

Pressure Rating:

175 psi

Standards Met:

CSA

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase again.

Performs as advertised.
LP
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy