Apply to be a TradeMaster!
Main product image of 3/4" Press x Hose Ball Valve w/ Cap
Magnifying glass
Hover image to zoom
3/4" Press x Hose Ball Valve w/ Cap
Magnifying glass
Hover image to zoom
$36.05 each
BOX UP & SAVE 10%
$324.40 box of 10
$32.44 each
In Stock
In Stock
Get 11 Tue, Sep 22
Order by today, receive Tuesday
Size
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Handle Style
Lever
Product Highlight: Pressure Rating
175 psi
Product Highlight: Lead Free
Yes

Description

Note: Image may not represent actual product.

Features:
  • Dezincification Resistant (DZR) Lead Free Brass Material
  • Cap and Seal for Easy Drain and Hose Connection
  • Brass Body
  • Blow Out Proof Stem Design
  • Packing Nut, O-Ring & PTFE Seal on the Seal
  • Stainless Steel Ball
  • Vinyl Grip Lever Handle
  • Ends Certified to ANSI B1.20.1 / ASME B16.22
  • Press Ends conform to ANSI Z1157
  • CSA Approved to NSF/ANSI-61, NSF/ANSI-372,IGC-157
  • Pressure Rating: 600 psi WOG 150 psi WSP
  • Temperature range -20°F to 300°F
  • ISO:9001 Approved Manufacturer

Specs

Size:

3/4"

Material:

Brass

Product Type:

Ball Valve

Handle Style:

Lever

Connection Method:

Hose

Pressure Rating:

175 psi

Standards Met:

CSA

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy