Apply to be a TradeMaster!
Main product image of 3/4" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
Magnifying glass
Hover image to zoom

3/4" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)

SKU:
685-C3
Rating:
(4)
Q&A:
(0)
3/4" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
Magnifying glass
Hover image to zoom
$6.42 each
BOX UP & SAVE 7%
$120.00 box of 20
$6.00 each
In Stock
In Stock
Get 479 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
CPVC x CTS Connection

Description

–
3/4" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)

Product Features
  • Mechanical connection only
  • A one-piece compact male CTS fitting to transition from copper to CPVC
  • Male CTS fitting end is copper tube size, which makes it Press-Fitting and Push Fitting Compatible

Specs

–
Size:

3/4" x 3/4"

Connection Type:

CPVC x CTS

Application:
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
You May Also Need

1" PVC x 1" Male CTS MetalHead Press-Fit Adapter
SKU: 685-P4
Sioux Chief

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

GAME CHANGER

This Product is life saver and the correct way to Transition to cooper with the new cookie cutter homes with that plastic crap
Migue
Miami
4 months ago
Was this review helpful to you?

Worked as intended

Worked great for adapting to cpvc
Tex
ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these!

Really neat way to go from CPVC to copper, without having to use a sharkbite or MIPT slip. I will be using again.
Raf
Seattle WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Was looking for something to transition from cpvc to propress in one fitting instead of trying to use a male and female together. Got this fitting a few days ago and just used it today and they work great. Was looking for a alternative from using sharkbites to transition and these hit the mark!
Jay
Houston Texas
4 years ago
Was this review helpful to you?