Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Brand
–

Everflow (3)
Webstone (1)

Size
–

1/2" (1)
3/4" (1)
1" (2)

Connection Type
–

ProPEX x FNPT (4)

Price Range
–

$10 to $15 (1)
$15 to $20 (1)
$30 to $35 (1)
$80 to $90 (1)

Expansion PEX x Female Brass Ball Valves

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1" Expansion x 1" Female NPT Brass Ball Valve (Lead Free)
$34.26 each
In Stock
Get 8 by Mon, Nov 30
In Stock
Get 8 by Mon, Nov 30
Compare
Product Image of 1/2" Expansion 1/2" Female NPT Brass Ball Valve (Lead Free)
$13.45 each
BOX UP & SAVE 12%
$117.90 box of 10
$11.79 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of 3/4" Expansion 3/4" Female NPT Brass Ball Valve (Lead Free)
$19.93 each
BOX UP & SAVE 15%
$170.30 box of 10
$17.03 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of 1" Expansion PEX x FNPT Union Ball Valve (Lead Free)
$87.12 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Expansion PEX x Female Brass Ball Valves

Expansion PEX x Female Brass Ball Valves are brass ball valves that connect expansion PEX tubing to female NPT threads through a ProPEX x FNPT connection. Everflow versions in 1/2 inch, 3/4 inch and 1 inch are lead free, list heating and plumbing as applications, and work with the ProPEX expander tool and PEX-a tubing. Contractors use them on heating and plumbing jobs where PEX tubing meets female threaded connections. Webstone union ball valves in 1/2 inch and 3/4 inch have a lever handle and an adjustable packing gland. Webstone lists ASTM F1960 PEX with a 250 PSI CWP rating and a 200°F maximum. Both the Everflow and Webstone valves are lead free brass. Rating details are published per product, so compare the figures on the exact valve against the system's pressure and temperature before specifying it.

Subcategories

  • Everflow Expansion x Female NPT Ball Valves: Everflow valves are brass Expansion PEX x female threaded ball valves with a ProPEX x FNPT connection. Installers use them on heating and plumbing jobs with PEX-a tubing, and the product records say they are compatible with the ProPEX expander tool. The catalog lists 1/2 inch, 3/4 inch and 1 inch sizes, all marked lead free.
  • Webstone Expansion PEX x FNPT Union Ball Valves: Webstone union ball valves pair an Expansion PEX connection with female NPT threads and a lever handle. They include an adjustable packing gland. Installers working with ASTM F1960 PEX use them where the listed 250 PSI CWP and 200°F maximum fit the system.
  • 1/2 Inch, 3/4 Inch and 1 Inch Sizes: Size is the main way to sort these valves. The 1/2 inch and 3/4 inch sizes are listed from both Everflow and Webstone, while the 1 inch valve shown is from Everflow. Everflow names give the same size for the PEX connection and the female thread, so match the valve to the tubing and the threaded fitting.

Buying Guide

Start with the tubing and connection. The valves pair an Expansion PEX connection with female NPT threads, and the Everflow records list PEX-a tubing compatibility and the ProPEX expander tool. Webstone lists ASTM F1960 PEX. Confirm the tubing type before ordering.

Next, pick the size. Size is listed as 1/2 inch, 3/4 inch or 1 inch, and the Everflow names give the same size for the PEX connection and the female thread. Both brands list 1/2 inch and 3/4 inch, while the 1 inch valve shown is from Everflow. Match the size to the tubing and the threaded fitting it will serve.

Then compare ratings and style. When shopping Expansion PEX x Female Brass Ball Valves, the Webstone union ball valves list 250 PSI CWP and a 200°F maximum, with a lever handle and an adjustable packing gland. Rating details for the Everflow valves should be verified on the product page before specifying them. Compare them with the system's operating conditions.

Finally, check the application and material. Everflow valves list heating and plumbing applications, and the Everflow and Webstone valves listed are brass and lead free. Brand choice shapes the valve style, since the Webstone models are union ball valves. Confirm the exact model on the product page for the application and any project requirements.

Frequently Asked Questions

What tubing do Expansion PEX x Female Brass Ball Valves work with?

The Everflow Expansion PEX x Female Brass Ball Valves list PEX-a tubing compatibility and work with the ProPEX expander tool. Webstone lists its union ball valves for ASTM F1960 PEX. Confirm the tubing type on the product page before ordering.

What size options do these ball valves come in?

Expansion PEX x Female Brass Ball Valves in the catalog include 1/2 inch, 3/4 inch and 1 inch. Everflow lists all three sizes, and Webstone lists 1/2 inch and 3/4 inch. Everflow valves pair an Expansion PEX size with the matching female NPT size.

What is the pressure rating on the Webstone union ball valves?

The Webstone 1/2 inch and 3/4 inch Expansion PEX x FNPT union ball valves list 250 PSI CWP and a 200°F maximum with ASTM F1960 PEX. Everflow ratings should be checked on the product page. Compare the numbers against the system before specifying Expansion PEX x Female Brass Ball Valves.

Are Expansion PEX x Female Brass Ball Valves lead free?

The Everflow and Webstone Expansion PEX x Female Brass Ball Valves in the catalog are listed as lead free brass. The Everflow product names carry a Lead Free label, and the Webstone records list lead free as yes. Check the product page for any other requirements on a given job.

Can I use a ProPEX expander tool with the Everflow expansion PEX ball valves?

Yes. Everflow lists its Expansion PEX x Female NPT ball valves as compatible with the ProPEX expander tool, with a ProPEX x FNPT connection. Heating and plumbing are the listed applications.

Didn't find what you're looking for? 
Let us know
.