Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Diameter (Inches)
–
5" Filter (1)
5" (1)
16" Filter (1)
16" (1)
Price Range
–
$90 to $100 Filter (1)
$90 to $100 (1)
$100 to $200 Filter (1)
$100 to $200 (1)
Home
HVAC Supplies
Flex Duct
Flexmaster Fabriflex Ducting
Fab 5 Fabriflex Low Pressure Ducting
Fab 5 Fabriflex Low Pressure Ducting (Non-Insulated)
Fab 5 Fabriflex Low Pressure Ducting (Non-Insulated)
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
1FAB5XX05 Compare Checkbox
Compare
5" x 25 Ft. Fab 5 Fabriflex Low Pressure Duct (Non-Insulated)
SKU:
1FAB5XX05
Z-FLEX
SKU:
1FAB5XX05
Brand:
Z-FLEX
–
+
$97.73
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
1FAB5XX16 Compare Checkbox
Compare
16" x 25 Ft. Fab 5 Fabriflex Low Pressure Duct (Non-Insulated)
SKU:
1FAB5XX16
Z-FLEX
SKU:
1FAB5XX16
Brand:
Z-FLEX
–
+
$187.20
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Other Resources
Brochure
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video