Apply to be a TradeMaster!
Main product image of 5" x 25 Ft. Fab 5 Fabriflex Low Pressure Duct (Non-Insulated)
Magnifying glass
Hover image to zoom

5" x 25 Ft. Fab 5 Fabriflex Low Pressure Duct (Non-Insulated)

Brand:
Z-FLEX
SKU:
1FAB5XX05
Rating:
(0)
Q&A:
(0)
5" x 25 Ft. Fab 5 Fabriflex Low Pressure Duct (Non-Insulated)
Magnifying glass
Hover image to zoom
$97.73 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
A quality non-insulated flexible air duct of reinforced aluminized trilaminate which is mechanically locked together by a corrosive resistant galvanized steel helix. A ULC-S110 and UL-181 Class 1 product, formed by the protective outside helix which interlocks with the smooth and reinforced line to produce an exceptional low to medium pressure duct often required by VAV commercially deigned air conditioning and heating applications.

Pressure Rated:
  • 10" w.g. positive
  • 10" w.g. neg thru 12" dia.
  • 5" w.g. neg 14" & 16" dia.
  • 1" w.g. neg. 18" & 20" dia.

Rated Velocity:
  • 5500 F.P.M.

Core:
  • Trilaminate of Aluminum Foil, Fiberglass and Aluminized Polyester

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

25'

Diameter (Inches):

5"

Features:

Non-Insulated

Core Type:

Trilaminate

Type:

Low Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy