Apply to be a TradeMaster!
Main product image of 1" FIP Stainless Steel Flex Water Connector, 1" I.D. (12" Length)
Magnifying glass
Hover image to zoom

1" FIP Stainless Steel Flex Water Connector, 1" I.D. (12" Length)

SKU:
SWC112
Rating:
(2)
Q&A:
(0)
1" FIP Stainless Steel Flex Water Connector, 1" I.D. (12" Length)
Magnifying glass
Hover image to zoom
$21.49 each
In Stock
In Stock
Get 138 Tue, Oct 13
Order by today, receive Tuesday
Size: 
1"
Length (Inches): 
12"
12"36"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
1"
Product Highlight: Length
12"

Description

–

Note: Image is not exact representation of item.


Falcon corrugated stainless steel water connector is a flexible tube that is used to connect water appliances to water supply lines. It is made of high-quality 304 stainless steel tube construction with chrome plated brass nuts. The annular corrugated design of the tube ensures maximum flexibility and allows it to be bent repeatedly without causing any damage or kinks. In addition to being durable and long-lasting, corrugated stainless steel water connectors are easy to install and require no special tools. These connectors are ideal for use in residential and commercial applications and are designed to withstand high pressure and temperature fluctuations. The chrome plated brass nuts at either end of the connector provide a secure and leak-proof connection to the water supply line.


Product Features:

  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • Chrome plated brass nuts
  • High Temp EPDM Washer Chlorine and Chloramine Resistant

Specs

–
Material:

Stainless Steel

Length (Inches):

12"

Connection Type:

FIP x FIP

Size:

1"

Length:

12"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this product again..

Exactly what is needed to hookup well pressure tank ,ease of install and replace..
Bob
Laporte Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Flex Connector

The SS Flex Connectors were used for installation of a water booster pump and Pressure Tank. These connectors make it easy to disconnect the pump when maintenance is required.
DEP
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy