Apply to be a TradeMaster!
Main product image of 3/4" FIP Corrugated Ultra-Flex Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Corrugated Ultra-Flex Water Heater Connector, 3/4" ID (24" Length)

SKU:
SWC34024
Rating:
(2)
Q&A:
(0)
3/4" FIP Corrugated Ultra-Flex Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom
$15.19 each
In Stock
In Stock
Get 49 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
Length (Inches): 
24"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
24"
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Stainless Steel

Description

–

Note: Image is not exact representation of item.


3/4" Inner Diameter Stainless Steel Ultra-Flex with 3/4" Female Iron Pipe x 3/4" Female Iron Pipe x 18"Falcon corrugated stainless steel water connector is a flexible tube that is used to connect water appliances to water supply lines. It is made of high-quality 304 stainless steel tube construction with chrome plated brass nuts. The annular corrugated design of the tube ensures maximum flexibility and allows it to be bent repeatedly without causing any damage or kinks. In addition to being durable and long-lasting, corrugated stainless steel water connectors are easy to install and require no special tools. These connectors are ideal for use in residential and commercial applications and are designed to withstand high pressure and temperature fluctuations. The chrome plated brass nuts at either end of the connector provide a secure and leak-proof connection to the water supply line.


Product Features:

  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • High Temp EPDM Washer Chlorine and Chloramine Resistant
  • Chrome plated brass nuts

Specs

–
Connection Type:

FIP x FIP

Length:

24"

Size:

3/4"

Type:

Corrugated

Length (Inches):

24"

Material:

Stainless Steel

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service!

Always very helpful. Always the right parts. Quick shipping and great prices!
Marc C
Yorba Linda, CA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Fantastic value with UPS shipping.
CDub
Oregon
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy