The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" FIP x 7/8" Copper Sweat Corrugated Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP x 7/8" Copper Sweat Corrugated Water Heater Connector, 3/4" ID (24" Length)

SKU:
SWTF24
Rating:
(0)
Q&A:
(0)
3/4" FIP x 7/8" Copper Sweat Corrugated Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom
$14.09 each
In Stock
In Stock
Get 30 Mon, Aug 31
Size
3/4" x 7/8"
Length (Inches)
24"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FIP x C Connection
Product Highlight: Length
24"
Product Highlight: Size
3/4" x 7/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

3/4" Inner Diameter Stainless Steel Flex with 3/4" Female Iron Pipe x 7/8" Copper Sweat x 24"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

Connection Type:

FIP x C

Length:

24"

Size:

3/4" x 7/8"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Working Pressure (PSI):

250

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy