Apply to be a TradeMaster!
Main product image of 5DDU Series 12" Roof/Wall Mount Upblast Centrifugal Fan
Magnifying glass
Hover image to zoom

5DDU Series 12" Roof/Wall Mount Upblast Centrifugal Fan

Brand:
Fantech
SKU:
5DDU12CA
Rating:
(3)
Q&A:
(0)
5DDU Series 12" Roof/Wall Mount Upblast Centrifugal Fan
Magnifying glass
Hover image to zoom
$1,342.28 each
In Stock
In Stock
Get 6 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 55.94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1557 RPM
Product Highlight: Voltage
120v

Description

–
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurant exhaust except for 5DDU085AY
  • Inlet temperatures up to 300°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded venturi to windband eliminates grease leakage
  • Designed to continually exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances
  • Junction box mounted in externally cooled motor compartment
  • Fully rolled windband bead for added strength and stability
  • Welded curb corners eliminate water entry into ducts or building
  • Units are speed controllable when wired 115V only (speed controller optional)

Specs

–
Product Type:

Fan

Fan Diameter:

12"

Horse Power:

1/3

RPM:

1557

Phase:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Control Switch
SKU: 410213
Fantech

Product Reviews

2.33 out of 3 reviews
50% would recommend this product
2.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

What's the base size?

Not said anywhere
Y
Florida
3 years ago
Was this review helpful to you?

Works Flawlessly

Purchased this for a Food Truck, sucks smoke and grease right out. Very powerful, works almost too good.
Justin
Pottsville, PA
5 years ago
Was this review helpful to you?

I WILL NEVER PURCHASE THIS ITEM AGAIN

I AM SO VERY DISAPPOINTED WITH THIS COMPANY!!! I RECEIVED EXHAUST FAN AND TEMP CONTROLLOR, IT DID NOT COME WITH CURVE AND WAS BENT ON END OF BASE CORNER, I CALL AND EXPLAINED, SENT IT BACK, THEY DID NOT SEND A REPLACEMENT UNTIL ORIGINAL WAS RECEIVED. I RECEIVED ANOTHER ONE I THOUGHT, BUT ONCE INSTALLERS CAME TOOK OUT OF BOX, NO CURVE AGAIN AND THIS WAS SAME ONE THAT I SENT BACK, AND THE TEMP CONTROL WAS NOT THE RIGHT ONE FOR THIS EXHAUST FAN!!! THESE PEOPLE ARE NOT TRAINED IN EQUIPMENT QUESTIONS, SO I BOUGHT SOMETHING THAT I HAD TO SPEND EXTRA MONEY ON THAT WAS SUPPOSE TO SENT WITH WHAT I PURCHASED, SO THAT I CAN GET MY INSPECTION DONE, AND A TEMPATURE CONTROLLER I CAN'T USE.
SCOTT
ST. LOUIS, MO
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy