Apply to be a TradeMaster!
Main product image of 5DDD Series 13" Roof Mount Direct Drive Downblast Fan
Magnifying glass
Hover image to zoom
5DDD Series 13" Roof Mount Direct Drive Downblast Fan
Magnifying glass
Hover image to zoom
$1,004.79 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6.2 Amps
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
120v, 230V

Description

–
Direct-drive downblast ventilators are designed for use where steady exhaust ventilation is needed under low to moderate static pressure conditions.

Agency Listing
  • All ventilators are UL Standard 705 listed
  • Ventilators are CSA listed according to Standard C22.2 No. 113-M1984 (Fans & Ventilators)

Features and Specifications
  • Downblast discharge design exhausts foul air from industrial and commercial buildings
  • Ventilators can be mounted on the roof or wall
  • Durable spun aluminum construction with steel support braces
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Motor located out of discharge airstream
  • Motors are 115V or 115/230V, 60 Hz, ball bearing motors with Class B insulation
  • PSC motors included in standard design (shaded pole motor style used for 8" models)
  • One-piece removable exhaust hood
  • Inlet temperatures up to 170°F
  • Built-in bird screen to protect discharge and ensure safe, obstruction-free operation
  • Motor and wheel are easily detachable without removing ventilator from curb
  • Junction box mounted in motor compartment
  • Windband rolled bead for added strength and easy maneuverability
  • Welded curb cap corners eliminate water entry into ducts or building
  • All units are speed controllable

Accessories (available separately)
  • For more information, see Power Roof Ventilator Accessories
  • Speed controllers
  • Backdraft dampers
  • NEMA 1, NEMA 3R and NEMA 4 disconnect switches
  • Fixed mounting curbs

Specs

–
Product Type:

Fan

Fan Diameter:

13"

Amperage:

6.2

Phase:

1

Horse Power:

1/2

Voltage:

120v

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Roof Mount Damper (15" x 15")
SKU: 5ACC15RD
Fantech

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Dimensions are not listed on site. Needing to know curb size.

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Curb size is 20-1/2"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy