Apply to be a TradeMaster!
Main product image of 5DDD Series 12" Roof Mount Direct Drive Downblast Fan
Magnifying glass
Hover image to zoom
5DDD Series 12" Roof Mount Direct Drive Downblast Fan
Magnifying glass
Hover image to zoom
$902.32 each
In Stock
In Stock
Get 9 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 54.77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4 Amps
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
120v

Description

–
Direct-drive downblast ventilators are designed for use where steady exhaust ventilation is needed under low to moderate static pressure conditions.

Agency Listing
  • All ventilators are UL Standard 705 listed
  • Ventilators are CSA listed according to Standard C22.2 No. 113-M1984 (Fans & Ventilators)

Features and Specifications
  • Downblast discharge design exhausts foul air from industrial and commercial buildings
  • Ventilators can be mounted on the roof or wall
  • Durable spun aluminum construction with steel support braces
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Motor located out of discharge airstream
  • Motors are 115V or 115/230V, 60 Hz, ball bearing motors with Class B insulation
  • PSC motors included in standard design (shaded pole motor style used for 8" models)
  • One-piece removable exhaust hood
  • Inlet temperatures up to 170°F
  • Built-in bird screen to protect discharge and ensure safe, obstruction-free operation
  • Motor and wheel are easily detachable without removing ventilator from curb
  • Junction box mounted in motor compartment
  • Windband rolled bead for added strength and easy maneuverability
  • Welded curb cap corners eliminate water entry into ducts or building
  • All units are speed controllable

Accessories (available separately)
  • For more information, see Power Roof Ventilator Accessories
  • Speed controllers
  • Backdraft dampers
  • NEMA 1, NEMA 3R and NEMA 4 disconnect switches
  • Fixed mounting curbs

Specs

–
Product Type:

Fan

Fan Diameter:

12"

Amperage:

4

Horse Power:

1/3

Phase:

1

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Roof Mount Damper (15" x 15")
SKU: 5ACC15RD
Fantech

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great quality!

Item as described, great quality, feels premium.
John
Miami, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely if size is needed

Restaurant dishwasher exhaust. Comes complete with local internal switchbox assembly making simpler installation. Fair priced piece of equipment and decent quality.
Nelster20
Lancaster PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used on the roof of the building, they work perfect.
Rigo
North Miami beach
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product. I'm buying more!

I'm buying more......... Great price too!!!
Greg
Tyrone, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

like product, pricing

good product
nl
west middlesex, Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BERY GOOD ITEM RECOMENT

A GOOD ITEM FOR A HOT PLACE
ALFREDO
MIAMI FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fan

We are replacing 12 fans on our building. This is better than the old ones and much less price. They are quieter and more powerful too.
gaw
hollywood, Fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy