Apply to be a TradeMaster!
Main product image of 5DDU Series 8" Roof Mount Upblast Centrifugal Fan
Magnifying glass
Hover image to zoom

5DDU Series 8" Roof Mount Upblast Centrifugal Fan

Brand:
Fantech
SKU:
5DDU085AY
Rating:
(1)
Q&A:
(5)
5DDU Series 8" Roof Mount Upblast Centrifugal Fan
Magnifying glass
Hover image to zoom
$525.17 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
1642 RPM
Product Highlight: Voltage
120v

Description

–
Please note: 5DDU085AY does NOT come with a drain

Note : this unit not UL 762 listed for restaurant exhaust

Direct-drive up blast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded venturi to windband eliminates grease leakage
  • Designed to continually exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances
  • Junction box mounted in externally cooled motor compartment
  • Fully rolled windband bead for added strength and stability
  • Welded curb corners eliminate water entry into ducts or building
  • Units are speed controllable when wired 115V only (speed controller optional)

Specs

–
Product Type:

Fan

Fan Diameter:

8"

Horse Power:

1/25

RPM:

1642

Phase:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5ACC Speed Control (3A)
SKU: 5ACC03SC
Fantech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

5DDU Series 8" Roof/Wall Mount Upblast Centrifugal Fan

Was easy to install. Works great for a 5 stall bathroom at our church.
Bob
Pompano Beach, Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the height of this unit from base to top?

Asked by greg 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The height of model 5DDU085AY is 12 1/8." This does not include the height of the base itself which is 1 1/2."

Was this review helpful to you?

Q: Does this fan come with the motor also ?

Asked by Dale 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is equipped with a speed controllable motor.

Was this review helpful to you?

Q: whats the cfm on this unit

Asked by scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the SKU: 5DDU085AY is 420cfm

Was this review helpful to you?

Q: i want to know the base of the fan

Asked by Gerard 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fan has two different optional roof curb accessories upon which to mount the fan : An 8" version: http://www.supplyhouse.com/Fantech-5ACC17FS-Fixed-Non-Ventilated-Flat-Roof-Curb-17-1-2-x-8 A 12" version http://www.supplyhouse.com/Fantech-5ACC17FT-Fixed-Non-Ventilated-Flat-Roof-Curb-17-1-2-x-12

Was this review helpful to you?

Q: how loud is fan when running at full speed and does it get quieter at lower speeds

Asked by Gary 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The sones ratings can be found on page two of the submittal guide, here is the link: http://s3.pexsupply.com/product_files/5DDU085AY-DDU-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy