Apply to be a TradeMaster!
Main product image of Roof Mount Damper (12" x 12")
Magnifying glass
Hover image to zoom

Roof Mount Damper (12" x 12")

Brand:
Fantech
SKU:
5ACC12RD
Rating:
(1)
Q&A:
(0)
Roof Mount Damper (12" x 12")
Magnifying glass
Hover image to zoom
$45.27 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Manufactured from 19-gauge galvanized steel frame 2" deep with 1" flange. For quiet operation aluminum blades have felted edges. Pre-punched conduit hole knock-out. Class 1.

Features:
  • Outside Flange opening: 12" x 12"
  • Recommended roof opening: 12-1/2" x 12-1/2"
  • Blades open when ventilator comes on, close when airflow stops
  • Galvanized 19-gauge, 2" deep steel frame with 1" flange
  • Aluminum blades have felted edges for quiet operation

Specs

–
Product Type:

Damper

Fan Size (Inches):

10"

Flange Size:

1"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/20 HP)
SKU: 5DDU106A
Fantech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We will buy again.

We installed these to vent upper floor of building. They work great.
HWTB
Minot N.D.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy