Apply to be a TradeMaster!
Main product image of 5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/6 HP)
Magnifying glass
Hover image to zoom

5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/6 HP)

Brand:
Fantech
SKU:
5DDU10AA
Rating:
(4)
Q&A:
(2)
5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/6 HP)
Magnifying glass
Hover image to zoom
$843.19 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/6 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
120v

Description

–
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurant exhaust except for 5DDU085AY
  • Inlet temperatures up to 300°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded venturi to windband eliminates grease leakage
  • Designed to continually exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances
  • Junction box mounted in externally cooled motor compartment
  • Fully rolled windband bead for added strength and stability
  • Welded curb corners eliminate water entry into ducts or building
  • Units are speed controllable when wired 115V only (speed controller optional)

Specs

–
Product Type:

Fan

Fan Diameter:

10"

Horse Power:

1/6

RPM:

1725

Phase:

1

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Roof Mount Damper (12" x 12")
SKU: 5ACC12RD
Fantech

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Does what it is supposed to do

Build a new house and wanted a range hood better than my last home (500 cfm). It just couldn't keep up with the gas stove BTU output. Got a range hood with a 10" duct and 5ddu10aa fan . Now all the heat is exhausted outside. I couldn't be happier.
Bigdaddy
New Harmony, UT
1 years ago
Was this review helpful to you?

Shipping Carriers Suck

The fan was good, just what I needed for my customer. However, ALL shipping carriers SUCK at shipping these. They will beat the crap out of these, always. Luckily, the damaged to this last one wasn't terrible, but there was still damage. It's a crap shoot to send it back and take a chance on the next one being worse.
TT
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SPECS FROM FACTORY NOT CORRECT

Don't rely on factory specs for performance, the fan does not put out the stated cfm. Took it out after 2 hours and returned to supply house. Supply House stood by the product as usual and returned it. That was the best thing I did was buy from Supply House. They never let me down on any purchase.
Edco
Gilbert AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fainted upstart fan

Fan was delivered in 3 days and works great with an affordable price....my only complaint is UPS guys always ding the aluminium bowl even though it has a fragile sticker...needs better packing..
Wienerman
St. Pete Fla.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the cfm that this exhaust fan produce? my duct is 21 feet long and I used 6x10 rectangular duct

Asked by Manny 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Manny, thanks for writing in. This fan has a max CFM rating of 1051 CFM.

Was this review helpful to you?

Q: what is the curb size?

Asked by sparkie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The curb measures 19" on this unit. complete dimensions may be found here: http://s3.supplyhouse.com/product_files/5DDU10AA-DDU-submittal.pdf There is also a vented roof curb assembly accessory available here: http://www.supplyhouse.com/Fantech-5ACC17VC-Ventilated-Flat-Roof-Curb-17-1-2-x-24

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy