Apply to be a TradeMaster!
Main product image of 5" Insulated Flex Duct (25 Ft)
Magnifying glass
Hover image to zoom
5" Insulated Flex Duct (25 Ft)
Magnifying glass
Hover image to zoom
$84.00 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
5" x 25 Feet Insulated Flex Duct

Specs

–
R-Value:

4.2

Length (Feet):

25'

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

5" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU: 723-LAMBRO
Lambro Industries

Product Reviews

4.81 out of 21 reviews
100% would recommend this product
4.81
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
19%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

As expected

I was rerunning duct work with my contrractor/brother. I ordered 3 to be sure I had enough. Attaching the product was easy, stretching the pipe was easy, folding the foil and insulation back was easy. No complaints, worked as anticipated.
Joe
Randolph, Vermont
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what we needed for the project,
B&L
Brooklyn Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Nice flex duct with good quality insulation.
Lee D
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as expected

used to connect 2 bathroom exhaust fans in attic to roof duct and wye
dave
PA United States
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product fast shipping, need freight ship for bulk

We ordered 100 bags of this product at one time. We really wish supply house offered freight ship for larger purchases and could pallet wrap the boxes instead of packing them 5 to a box with bubble packers. 20 extra large boxes filled with bubble packing that only have 5 bags each in them is a pain for the delivery drivers as well as unpacking and verifying contents.
Robert
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Per code
Joe
Rockford, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was as advertised

Product was as advertised and arrived on time per the expected shipping interval.
OC
Durham, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Needed, thanks
camelback43
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job well

Flexible, but durable, product as described Would order again if needed. I'm a new customer to Supply House, but based on this first purchase I will definitely keep you in mind for my future home maintenance needs.
dmrunner
Cleveland, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ran easy and performs well!

Fantastic product and what a breeze to obtain through supplyhouse.com
Hansen's hvac / metrology llc
Westchester New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: The 5" Dia. Is that the inside or the outside dia?

Asked by Sako 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Inside.

Was this review helpful to you?

Q: is the inner core metalized ?

Asked by al 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No the inner core is not metalized.

Was this review helpful to you?

Q: what r value is this flex r-6 or r-8

Asked by big dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The R value of the 4" flex duct is 4.2

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy