Apply to be a TradeMaster!
Main product image of COM5P Plastic Supply & Exhaust Hood Combination (Pair), 5" Duct
Magnifying glass
Hover image to zoom

COM5P Plastic Supply & Exhaust Hood Combination (Pair), 5" Duct

Brand:
Fantech
SKU:
COM5P
Rating:
(5)
Q&A:
(2)
COM5P Plastic Supply & Exhaust Hood Combination (Pair), 5" Duct
Magnifying glass
Hover image to zoom
$76.78 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
Outdoor louvers - includes one supply and one exhaust louver. Made of plastic material (white).

Specs

–
Duct Size:

5"

Material:

Plastic

Color:

White

Warranty:

1 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 70 CFM
SKU: VHR70RES
Fantech

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

You have made rare items available to everyone, thank you!

There are many similar products available locally which lack the correct dimensions in terms of diameter. Thank you for providing a low cost item which actually fits my specific application.
kh_model
Mountain Lakes, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Perfect for my needs
DJC Eng
Northern NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outdoor Vents

I bought an extra set of this product which I recently replaced last summer because it is made of plastic. Maine winters are very cold and hard on plastic outdoor covers. They should be made of metal. I have had parts of these exhaust hoods blow away in the middle of the winter. So, I now keep a new set ready to fix the hole that's left when it happens. And that's after I shovel through the snow drift in back of my house to get to it. I would give you 5 stars for having the item I need, but only if it was made more sturdy with metal. Metal keeps the squirrels and mice away also, not plastic.
Maine Grammy
Merrill, Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find size/product

very hard to find these at our local suppliers - very good product for a company like ours that installs lots of hrv's.
barslip
cape cod, ma.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They're hoods

They are hoods that are a step up from those purchased at [@]. They do what they should do.
dqdqdqdq
New England
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the size of the cap itself? I need a cap that is 8 inches square. Thank you.

Asked by Doc 13 years ago

Add your answer

* Required Field
-

Both inlet and outlet are 9.125" X 9.125".   Mine is installed through a trim board that is 9.25" wide and it just fits.

Was this review helpful to you?
-

The cap is 9" square.

Was this review helpful to you?
-

The cap on both the Supply and Exhaust caps is 9-1/8" square. So if for example you were mounting them side by side as close as possible, you would need to make the holes for the 5" ducts 9-1/8" apart on center. (Personally I would go a little longer for "wiggle room") I bought this pair of hoods/ducts with the intention of using with my portable A/C unit in an outdoor workshop. I never did use them because I ended going with a split A/C system instead. So, I have this pair of hoods/ducts for sale, if you're interested contact me at ****@***.***.

Was this review helpful to you?

Q: Will this product help prevent pre-veiling winds from running through the exterior vents. Right now high winds come right through the vents enter the home and cause drafts. In the winter with -30 winds my Fantech HRV 1404 is installed as a direct unit not a add on to a furnace

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends that you use the RSK5 backdraft damper in the duct.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy