Shop Resideo Sale
Main product image of ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (161 CFM)
Magnifying glass
Hover image to zoom

ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (161 CFM)

Brand:
Fantech
SKU:
ATMO150E
Rating:
(2)
Q&A:
(0)
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (161 CFM)
Magnifying glass
Hover image to zoom
$1,230.68 each
In Stock
In Stock
Get 17 Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor) Warranty

Description

–

ATMO 150E Fresh Air Appliance continuously supplies 161 cfm of fresh, filtered air while removing an equal amount of stale air. Controlled ventilation ensures home occupants receive the highest level of comfort. Up to 75% of the heat in the extract air is recovered by the energy exchanger and used to temper the fresh air coming from outside.


ATMO 150E is designed for high static pressure applications that demand high efficiency. The product is equipped with an automatic defrost mechanism that is activated when outdoor air temperature drops to 14F (-10C) or lower. During the defrost cycle, the supply air fan shuts down while the exhaust air fan switches into high speed to maximize the effectiveness.


The appliance features an efficient crossflow energy exchanger with SRE up to 75%, standard MERV3 filters, and a hanging chain kit, easy connect ports, integrated air balancing taps and duct ports with plastic collar shrouds for simple and quick installation. Comes with a limited warranty (5 years on the exchanger, 7 years on motors and 5 years on parts).


ATMO 150E has been tested in accordance with Home Ventilating Institute (HVI) Certification Program to ensure it meets HVI ratings for airflow and energy. ENERGY STAR listed.


Features:

  • Side port 6" duct connection
  • Up to 161 cfm @ 0.4 in.wg.
  • Integrated air-balancing taps
  • Multi-speed operation
  • Automatic defrost
  • External electrical box
  • Lightweight
  • ENERGY STAR listed


Note: If you are using the appliance for a simplified installation, i.e. connecting appliance's supply air duct to a furnace's return air duct, the appliance must operate continuously. In case it is turned off, the furnace will continue to draw in outdoor air directly into the furnace without re-heating or re-cooling. If the appliance is installed such that the homeowner may turn it off during the cold or hot seasons, we recommend installing a motorized damper ADC6 between the appliance's supply air and the furnace's return air duct that closes when the appliance is not operating.

Specs

–
Duct Size:

6"

Voltage:

120v

Phase:

1

Amperage:

1.4

Max Airflow (CFM):

160

Warranty:

5 Year (Parts)

7 Year (Motor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (201 CFM)
SKU: ATMO200E
Fantech

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will purchase this model for all our new construction

MY HVAC workers have no issues with this unit.
LSR
Providence RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase this model for all our new construction

With the Changing energy requirements, ATMO was the best price for what we need it to do. Will purchase again.
LSR
Providence RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy