Shop Resideo Sale
Main product image of COM6M Metal Supply & Exhaust Outdoor Hoods, 6" Duct (Pair)
Magnifying glass
Hover image to zoom

COM6M Metal Supply & Exhaust Outdoor Hoods, 6" Duct (Pair)

Brand:
Fantech
SKU:
COM6M
Rating:
(5)
Q&A:
(1)
COM6M Metal Supply & Exhaust Outdoor Hoods, 6" Duct (Pair)
Magnifying glass
Hover image to zoom
$116.92 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Material
Metal
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
Pair of metal outdoor hoods for 6" duct. Includes one exhaust and one supply hood. Prepainted white aluminum.

Note: No damper’s included. For applications with discontinuous airflow, an RSK6 back-draft damper (#411114) is recommended.

Specs

–
Duct Size:

6"

Material:

Metal

Color:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RSK Series 6" Duct Round Backdraft Damper
SKU: RSK6
Fantech

Product Reviews

2.4 out of 5 reviews
40% would recommend this product
2.4
out of 5 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
40%
3 star
0%
2 star
20%
1 star
40%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Supply/Exhaust hoods

Nice quality, but the exhaust should have a damper .
John
Wall, NJ
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive vent grills.

Why are there no holes to screw this vent.
Sal
Boolinbrook illinois
2 years ago
Was this review helpful to you?

Thin Metal Easily Bends

When purchasing Fantech Sku: Com6m it was recommending to use a backdraft damper on the exhaust hood in applications with discontinuous flow Sku RSK6. The diameters are exactly the same and if you crimp the end to fit in the damper then will not open, in doing this I damaged the hood beyond repair. A single hood option was not available so I had to order another 2 pack that one that arrived with one hood damaged, I had to install the other one due to schedule and couldn't return the other now I have 2 broken hoods that I can't return. Overall the aluminum is 2 thin and bends easily to failure. Would not recommend, i would use basic galvanized dryer vents in the future and remove the damper if needed. Customer service did help a little but they should probably look at the quality of the products they are selling to avoid mishapps like this one.
Greg
Chehalis, WA
3 years ago
Was this review helpful to you?

Better quality than most

The quality seems good compared to other models. The stickers are quite annoying and hard to remove leaving residue. I will order again until I find better quality.
Daniel
NY
7 years ago
Was this review helpful to you?

Not as pictured

This was used just as it is designed. However, the hoods are not "louvered" as pictured. I also expected to see some sort of damper on these but they are not. I will have to use an in-line damper to keep unwanted air from blowing in. The only thing I liked about these is they are built to last - and as the description says - they are pre-painted aluminum.
Billy
Clayville NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I noticed that a customer said these vents are not as pictured... Are they the same as the picture? Do they have screws so that the top cover can be removed? Also, what is the dimension? Thanks

Asked by Dave 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dave. The picture is slightly different, as they do not actually have screws, and it does not come with a damper. The exact dimensions can be found here: https://www.screencast.com/t/fd5CAcTHid

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy