Apply to be a TradeMaster!
Main product image of FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)
Magnifying glass
Hover image to zoom

FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)

Brand:
Fantech
SKU:
FML8
Rating:
(12)
Q&A:
(3)
FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)
Magnifying glass
Hover image to zoom
$95.48 each
In Stock
In Stock
Get 46 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Material
Metal
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
MUAS750

Description

–
Models include a single prepainted aluminum hood for exhaust applications.

Specs

–
Duct Size:

8"

Material:

Metal

Color:

White

Warranty:

1 Year

Used With:

MUAS750

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)
SKU: FKD8XL
Fantech

Product Reviews

4.17 out of 12 reviews
75% would recommend this product
4.17
out of 12 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
17%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good product and great delivery

The product was well made and was delivered as promised. I liked being able to unscrew the cover piece to be able to screw in the base. I knew what I was buying so these "even better if" comments were not unknown to me - would be better to have a longer duct connection piece (like 6-8 inches). If installing on a studded wall, you have to add a length of duct to the vent to be able to push the vent into place and connect a hose or duct to the end. I also wish is had a backdraft flapper (again, I knew it didn't have one when I ordered it).
VS

Most Liked Negative Review

Inadequate design

This 10" exhaust hood was to replace a rusting, ages-old one during remodeling of my residence. I was dumbfounded to find that there was NO baffle intrinsic to this unit. (Design issue) The screen grill has quarter-inch openings, plenty of room for bugs and bees to crawl through! (Again, a design flaw) If the bugs didn't have enough room to go through the screen, they could always use the gap created because the screen was over-sized and bunched up. (Quality control issue) I had bought two of them, and the other unit had a properly fitted screen, albeit still 1/4" grid openings. I then spent more money to get the butterfly baffle with duct. The two devices cannot interconnect; a female/female coupler would be required, and a residence wall is not thick enough to accomodate one. I am returning the baffled duct. I had my contractor discard the duct from the hood, insert window screen, and screw-attach the screened hood to the house. A 10" baffle will be simple to insert. Very dissatisfied.
Showing 1-10 of 12 reviews

Good product and great delivery

The product was well made and was delivered as promised. I liked being able to unscrew the cover piece to be able to screw in the base. I knew what I was buying so these "even better if" comments were not unknown to me - would be better to have a longer duct connection piece (like 6-8 inches). If installing on a studded wall, you have to add a length of duct to the vent to be able to push the vent into place and connect a hose or duct to the end. I also wish is had a backdraft flapper (again, I knew it didn't have one when I ordered it).
Weekend Installer
Appleton WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy products from this company again

The product was delivered promptly and the sales person was by far 10+ for his professionalism in his work Many other companies should
Dale
Long Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed - and very quickly!

Odd size wall vent. I found my new source of these!
Laser Engraver
76240
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Purchased for makeup air in new home. Good quality. Easy install. Front folds back, by removing two square head screws, to allow screw installation into sidewall.
JD
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for the application

Great product and excellent match for what I needed.
Roundeyeeehata
Herndon, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product and shop Supply House again

Product used for outdoor kitchen hood/venting. Product easy to work with; so far performs as intended, and has held up in Florida humidity/climate
SeaSalty
Clearwater FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for that price

Good product for that price
H.
Cape Coral
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flimsy construction

Nice white appearance, although came damaged due to flimsy aluminum construction. We had ordered a few of them and expected something of a better quality given the larger size.
HARRY
PENNSYLVANIA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

returned not used
handosme
chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this againg

Price is alright, has screen, no flapper.
handsome
chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Reviews dont sound to great, wondernig any changes have been made?, Also what are the dimensions of the hood? It says 8" duct and that's all. I need a hood that is oversized for a 8" fan so that it doesn't increase the pressure and lower the fan cfm

Asked by Bob 10 years ago

Add your answer

* Required Field
-

The 2 reviewers do not accurately describe the product. I don't have the dimensions as I installed the product a couple years ago but I will attest that the product was of reasonable quality for the price paid. We used it as an intake and it worked very well. It did not appear to have any detrimental effect to airflow beyond what is normally expected from a hood. If you are looking to reduce the static pressure, I would recommend you instead buy an increaser and install a 10" duct and hood. Just know that your fan is rated with no ducting and anything you install will significantly reduce the airflow. Consulting a professional to properly size the ducting for the application based on the properties of your fan and the friction losses of the ducting based on the requirements of the application is recommended.

Was this review helpful to you?

Q: Does this unit have a mesh?

Asked by Penny 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does have a screen in it.

Was this review helpful to you?

Q: Does this unit have a damper? Considering use for an HRV. Wouldn't work on air supply to unit if it had a damper.

Asked by sr 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The FML8 hood does not have a damper. If you did need to use a damper with it, you could install part RSK8 in the line.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy