Apply to be a TradeMaster!
Main product image of CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 2 Point (245 CFM)
Magnifying glass
Hover image to zoom

CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 2 Point (245 CFM)

Brand:
Fantech
SKU:
CVS275A
Rating:
(5)
Q&A:
(1)
CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 2 Point (245 CFM)
Magnifying glass
Hover image to zoom
$381.74 each
In Stock
In Stock
Get 16 Wed, Sep 23
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
5"
Product Highlight: Voltage
115V
Product Highlight: Max. Amps
0.79
Product Highlight: RPM
2550 RPM
Product Highlight: Air Flow Capacity (CFM)
245 CFM
Product Highlight: Warranty
5 Year Warranty

Description

The CVS Series multi-port ventilator works the best for residential spas where multiple port exhaust needs to be addressed. This low profile fan is perfect where space is limited. This fan is a popular choice for use in areas between floors in apartment buildings, high-rise office complexes or residential homes.

With CVS models, several exhaust points connect into one centrally located fan without the use of adapters or transitions. The motorized impeller is both statically and dynamically balanced as one integral unit, for vibration free, quiet performance. With multiple exhaust points going into one fan, wall or roof penetrations are kept to a minimum.

CVS fans are simple to install. Simply select the fan mounting location, taking into account the type of application, service accessibility, and distance from exhaust point (to minimize fan operating noise). Secure the unit using either threaded rod or wires to suspend the unit. Finally, connect your flexible ductwork to inlet and outlet of the fan.



Features:
  • Designed for home spas or large bathrooms
  • Centrally located exhaust fan with multiple intake ports
  • Galvanized steel housing
  • External rotor motor with backward-curved centrifugal fan wheel constructed of high-density polyamide, easily removable from housing for service without disturbing the installation
  • Internal scroll for maximum air performance
  • Well-designed inlet venturi for optimum efficiency
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 140° F
  • HVI and CSAus Certified
  • Five-year warranty

Specs

Duct Size:

5"

Exhaust Points:

1

Voltage:

115V

Rated Watts:

92

Wattage Range:

78-93

Max. Amps:

0.79

RPM:

2550

Air Flow Capacity (CFM):

245

Housing Material:

Galvanized Steel

Warranty:

5 Year

0" Ps:

245 CFM

0.2" Ps:

220 CFM

0.4" Ps:

192 CFM

0.6" Ps:

171 CFM

0.8" Ps:

147 CFM

1.0" Ps:

126 CFM

1.5" Ps:

30 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Easy install, Very quiet

Product arrived on time. I wanted to exhaust two bathrooms through a single roof vent. The ceiling mounted fans did not have the pressure to move the air. The fantech multi-port exhaust is located in the attic connected to both baths and then out. The install manual says to locate remote to the bath grill for noise but the fan is very quiet, can barely be heard from bathrooms. Easy install, Glad I finally did this.
Bob
Beverly, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet fan, well-made, efficient draws very little power.

Installed this for venting 2 baths with countdown timers in both locations. Used two RIB1UC's to switch the fan with both timers. The vent exhaust grills I included with the order looks pretty good. Overall, very impressed with SupplyHouse, they shipped my orders very quickly (overnight in both cases) so I could work on my project ASAP.
sijabs
New Jersey
6 years ago
Was this review helpful to you?

Vent fan for multiple rooms

This is the exact replacement for a fan that was installed when we built about 8 yrs. ago. It was easy to install although getting to the location in the attic was a challenge for a fat guy. The new fan does seem to be somewhat louder than the original, but I'm sure it is working alright.
humbleto
Fredericksburg, Tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

installed in attic of bi-level home, used to vent two bathrooms, easy to install, compact, with great quality, quiet operation.
joe
new jersey
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great find

This CVS in-line fan was a good find since Broan only offers a 4-outlet unit. Unbelievably fast shipping and an excellent on-line shopping site as usual.
Tom
Mamaroneck, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: if i use this to vent two adjacent bathrooms can they be switched so that only one bathroom is vented when that switch is activated or are both rooms vented when wither is turned on. Thanks

Asked by howie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fan would draw air from both rooms simultaneously when activated.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy