Apply to be a TradeMaster!
Main product image of FG Series Round Inline Exhaust Fan, 6" Duct, EC Motor (363 CFM)
Magnifying glass
Hover image to zoom

FG Series Round Inline Exhaust Fan, 6" Duct, EC Motor (363 CFM)

Brand:
Fantech
SKU:
FG6MEC
Rating:
(7)
Q&A:
(3)
FG Series Round Inline Exhaust Fan, 6" Duct, EC Motor (363 CFM)
Magnifying glass
Hover image to zoom
$433.49 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
1.32
Product Highlight: Air Flow Capacity (CFM)
363 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: RPM
2480 RPM

Description

–
Note this fan would be hardwired into its electrical terminal box and does not include a power cord

FG EC Series
  • 6" to 12" duct diameters
  • 363 to 805 CFM
  • 100% speed controllable
  • Pre-wired potentiometer (0-10V)
  • Automatic reset thermal oveload protection
  • Five-year factory warranty
  • UL Listed

The company that invented the circular duct fan more than thirty years ago has taken the inline duct fan and improved its performance and energy efficiency with EC (electronically commutated) motors. Driven by EC technology, the fans now consume an average of 30% less energy than standard AC fans. EC motors use intelligent technology with integral electronic controls to ensure energy savings no matter what the airflow demands. Reduced energy usage results in lower operating costs. The motors develop less heat so significantly less maintenance is needed and the lifetime of the motor is increased. Virtually airtight galvanized steel housings meet code requirements for both residential and commercial applications.

EC Technology

  • More efficient than an AC motor consumes 30% less energy!
  • Integrated electonic controls ensure fans run at optimal load no matter what the airflow demands
  • Reduced operating costs
  • Less maintenance
  • Longer motor life
  • Less wiring at installation

Specs

–
Duct Size:

6"

Voltage:

120v

RPM:

2480

Air Flow Capacity (CFM):

363

Rated Watts:

77.6

Max. Amps:

1.32

Housing Material:

Galvanized Steel

Warranty:

5 Year

0" Ps:

363 CFM

0.2" Ps:

330 CFM

0.4" Ps:

302 CFM

0.6" Ps:

271 CFM

0.8" Ps:

239 CFM

1.0" Ps:

206 CFM

1.5" Ps:

113 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RSK Series 6" Duct Round Backdraft Damper
SKU: RSK6
Fantech

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

This my goto unit for mechanicaly vented crawls

Perfect fit for mechanically vented crawl spaces or conditioned crawl applications. The fully adjustable ECM motor sips power and lets you run the cfm you need.
Mr. Fixit
NW High Desert
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Used in a High School for a classroom.
Barry
Madison,WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mostly satisfied.

The fan replaced another from Fantech that moved fewer CFM. It is well constructed, fairly quiet and moves more air. The pre-wired potentiometer caused some concern because when I turn up or down the unit shuts down for a bit, then kicks back on. Also, knowing the relative level that it is in is figured by trial and error because the control knob can be spun round and round. So a separate controller may be in my future for ease of adjustment.
Rich O
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, very energy efficient fan

I used this product to boost heat in a branch line of my Mom's warm air furnace to get more heat to a cold part of the house. I bought it because the unit is extremely energy efficient (reverse impeller design with super efficient ECM motor) and the speed is easy to adjust (Through trial and error, I determined that 60% of rated flow was about right). Now the area heats up more quickly so that other parts of the house do NOT overheat - so the savings in fuel oil will be significant. There are cheaper fans but the Supply House price was very reasonable compared to other suppliers and they got it to me quickly PS. I am a physicist who has worked in the energy efficiency for 40+ years.
durham kid
01581
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This fan performs exactly as described in the literature including the volume of air it moves. It is very quiet. At half speed or less I can't even hear it running. I'm very happy with this item.
Den
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfromed as described

I bought this fan to move heated air from around the fireplace to another part of the house. The potentiometer allowed me to adjust the speed so it was moving the right volume of air without moving too much. It performs just like the charts provided. It is also very quiet compared to other fans I've used, especially at the speed I am using it (about 1/3 of max speed). I can't even hear it running.
Perfectionist
West Virginia
7 years ago
Was this review helpful to you?

Great Product

This item is great it was just to big to fit in the dedicated space I had.
Rocky Mountain Reviewer
Denver,CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this be used for cooking exhaust.

Asked by AViggi 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi AViggi! If it is for a residential kitchen application, then it can be used for kitchen/cooking exhaust.

Was this review helpful to you?

Q: decibel rating on this inline fan?

Asked by Cody 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Cody! There are no sound ratings for the fans in this series.

Was this review helpful to you?

Q: Can we mount it facing downward in the sofit

Asked by papper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this fan can be installed at any angle from horizontal to vertical.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy