Apply to be a TradeMaster!
Main product image of Range Hood Liner Speed Control
Magnifying glass
Hover image to zoom

Range Hood Liner Speed Control

Brand:
Fantech
SKU:
EC-10VHL
Rating:
(1)
Q&A:
(0)
Range Hood Liner Speed Control
Magnifying glass
Hover image to zoom
$55.67 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
10v

Description

–
The EC-10VHL potentiometer controls the fan speed of range hood fans via a stepless control signal. The required supply voltage is 10 VDC which is provided as onboard power on Fantech EC products. The output voltage is manually adjusted from 0V (OFF) up to the supply voltage, Us, (FULL SPEED) by a rotary knob.

The EC-10VHL® Range Hood Liner Speed Control is compatible with HL Series models HL 30, HL 36, HL 42, and HL 48 when using an EC fan.

Specs

–
Product Type:

Control

Voltage:

10v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stainless Steel Kitchen Hood Liner, 36" Wide
SKU: HL36
Fantech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best of the best

Combined with the RVF 6XL EC (EC being the important part) this speed controller is amazing. It allows the fan to be run at practically 1% of its power, and does not cause it to hum or buzz at all. I tried a couple different setups before landing on this combo, and it's by far the quietest range hood fan I have ever heard.
ck
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy