Shop Resideo Sale
Main product image of Makeup Air System (750 CFM)
Magnifying glass
Hover image to zoom
Makeup Air System (750 CFM)
Magnifying glass
Hover image to zoom
$2,593.29 each
In Stock
In Stock
Get 20 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 120.88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Warranty
5 Year Warranty

Description

–

The Fantech MUAS is a "powered" or "fan-forced" system. The MUAS is triggered when the compensated exhaust system is energized. The MUAS damper opens and the MUAS fan is powered on. The fan is speed-controlled relative to the speed of the compensated exhaust system's fan speed. In other words, as you speed up the exhaust fan, the MUAS fan speeds up too, and vice versa.


Features:

  • MUAS provides the EXACT amount of air needed - no more, no less
  • Particulate matter is filtered from the outdoor air before it is delivered to the home
  • Since it is fan-forced, makeup air can be ducted to where it can be most suitably delivered to the home
  • Cold outdoor air can be tempered with optional MUAH heater kits
  • MUAS can be set up by the installer for a variety of pressure schemes: slightly negative, slightly positive, or balanced
  • Complies with the International Residential Code (IRC) for kitchen makeup air requirements

MUAS 750 includes a 8" EC-motor fan with airflow up to 750 cfm (max), 8" metal intake wall hood, 8" motorized shut-off damper, 8" filter cabinet with a pleated filter, 8" duct silencer, 3 pairs of 8" mounting clamps, FMAC controller.


Your climate zone might necessitate a heater for the delivery of makeup air into the building. The optional MUAH heater may be chosen separately, if desired.


Each MUAS includes the patented FMAC controller, which provides the automatic operation of the makeup air system. While the compensated exhaust system is operating, the makeup air fan supplies air at a rate necessary to maintain the desired building pressure scheme as set up by the installer. The makeup air flow rate automatically and infinitely varies proportionally with the speed at which the exhaust is operated by the homeowner. A neutral (balanced) pressure scheme is common, but the installer can also employ a slightly positive or negative pressure scheme should it be desired. The FMAC includes a current transducer, system controller, transformer, and a NEMA electrical enclosure.

Specs

–
Product Type:

Air System

Max Airflow (CFM):

750

Duct Size:

8"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Range Hood Liner Speed Control
SKU: EC-10VHL
Fantech

6 Replacement Parts

Replacement filters for FGR 12HV, FGR 14HV Filter Cassette, Bulk pack of (12)
SKU: 56062-FANTECH
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fantech makeup air

Excellent system ,goes together fairly easy.
Tony
Santa Cruz
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did what it was designed to do

Performed as described, delivered complete.
MrFlo
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing make up air system!

Fantech thought of everything in this kit! Even a duct silencer after the fan motor!
Daveroy
Bellingham WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy