Apply to be a TradeMaster!
Main product image of FG Series Round Inline Exhaust Fan, 6" Duct (389 CFM)
Magnifying glass
Hover image to zoom

FG Series Round Inline Exhaust Fan, 6" Duct (389 CFM)

Brand:
Fantech
SKU:
FG6M
Rating:
(5)
Q&A:
(1)
FG Series Round Inline Exhaust Fan, 6" Duct (389 CFM)
Magnifying glass
Hover image to zoom
$303.52 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
0.9
Product Highlight: Air Flow Capacity (CFM)
389 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
6"
Product Highlight: RPM
2412 RPM
Product Highlight: Voltage
120v

Description

–

Note this fan would be hardwired into its electrical terminal box and does not include a power cord

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance. The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

Specs

–
RPM:

2412

Max. Amps:

0.9

Air Flow Capacity (CFM):

389

Duct Size:

6"

Voltage:

120v

Rated Watts:

120

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

Bathroom
Jeff
Santa Paula ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantech In-line Fan

Product was as described and shipped to me the next day.
Bill
Mattapoisett, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again!

This product works very well in our application. We had "O" problems with this product and have installed many.
Dougie Fresh
Harvey, LA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as described

Great product. The mounting bracket a little hard to mount on the fan.
Joe
St. Louis
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Installed this fan to exhaust 130 cubic feet from two bathrooms. It's rated at 400 cfm so it does the job with about 13 feet of duct work to get to the gable end of the attic and exit out a roof cap. While I was a little disappointed to see that not all the steam is gone from the mirrors, most of the steam is exhausted. Note that when I first powered on the fan, nothing happened. After about 10 seconds, the fan finally came to life. Is that because you have to wait for the capacitor to charge before the fan gets going? I really don't know. I tell you this because I thought I had a dead fan when I installed it. Now the off/on is immediate. Overall a good fan.
Jack the bathroom exhaust project guy
Sutton, MA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what type of connector(s) do I need to hook a 6" FG6M fan to flexible insulated duct?

Asked by Stan 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Fantech part FC6 can be used.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy