Apply to be a TradeMaster!
Main product image of FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct 230V (836 CFM)
Magnifying glass
Hover image to zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct 230V (836 CFM)

Brand:
Fantech
SKU:
FKD8XL-230
Rating:
(0)
Q&A:
(0)
FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct 230V (836 CFM)
Magnifying glass
Hover image to zoom
$1,025.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
2.99
Product Highlight: Air Flow Capacity (CFM)
836 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Duct Size
8"
Product Highlight: Voltage
230V
Product Highlight: RPM
2700 RPM

Description

–
Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

FKD straight-through inline design fans are available in a wide range of sizes for easy installation in duct sizes from 8? to 20?. Fans can be mounted at any angle at any point along the duct work. Motors are capable of operating in airstream temperatures up to 140° F. Motor bearings are permanently sealed, self lubricating ball type.

Specs

–
Duct Size:

8"

Voltage:

230V

RPM:

2700

Air Flow Capacity (CFM):

836

Rated Watts:

327

Max. Amps:

2.99

Housing Material:

Galvanized Steel

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Galvanized Steel Silencer for 8" Duct
SKU: LD8
Fantech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy