Apply to be a TradeMaster!
Main product image of 8" Universal Auto Make-Up Air Damper w/ Pressure Sensor Kit
Magnifying glass
Hover image to zoom

8" Universal Auto Make-Up Air Damper w/ Pressure Sensor Kit

Brand:
Broan
SKU:
MD8TU
Rating:
(5)
Q&A:
(0)
8" Universal Auto Make-Up Air Damper w/ Pressure Sensor Kit
Magnifying glass
Hover image to zoom
$284.00 each
In Stock
In Stock
Get 66 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Position
Normally Closed

Description

–
Designed to provide the best technology to equalize pressure between indoors and outdoors, while providing effective ventilation for a cleaner, healthier home. Eliminate gases, smoke or particulates generated from naturally vented combustion devices like a fireplace or water heater. Only BROAN offers such a complete and simple solution for automatic and controlled fresh air into the home every time you turn on the range hood! This is an interlocked, synchronized system that installs easily and requires only low voltage wiring to the sensor. Perfect for new construction or retrofit into an existing home.

Features:
  • BROAN interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operate at optimum levels
  • Universal design works with any BROAN range hood to balance indoor air pressure by providing interlocked make-up air without requiring a direct wire connection between the range hood and the damper. Instead a sensor is attached to the exhaust duct to detect if the range hood is operating
  • Slave dampers (MD6S, MD8S or MD10S) are interlocked to the main automatic or universal make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be "ganged" together to provide a cost effective means to provide for higher volumes of make-up air
  • Interlocked make-up air damper systems meet IRC Code requirements for make-up air with range hoods over 400 CFM
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment
  • Fresh air wall caps are required for use with Make-Up Air Dampers

Specs

–
Product Type:

Damper

Size:

8"

Shape:

Round

Position:

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Make up air

I have been using this exact one for years. Always works great. Never had a problem.
A-MACK
Doylestown PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Make up air
DIy
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used this damper for make-up air to complement a 1200 cfm range hood. The air switch to activate the damper when the range hood is turned on is a great idea. The air flow makes the connection and gravity disconnects it when the range hood is turned off. Installation is straight forward.
Andy
Tehachapi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product just as described.

Installed to meet code for make-up air for our range hood. Works as intended.
Suga
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable Prices and Prompt Delivery

Great parts selection. My order was processed quickly and the prices were very competitive.
DB UT
Eden Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy