Apply to be a TradeMaster!
Main product image of FR Series Round Inline Exhaust Fan, 10" Duct (649 CFM)
Magnifying glass
Hover image to zoom

FR Series Round Inline Exhaust Fan, 10" Duct (649 CFM)

Brand:
Fantech
SKU:
FR250
Rating:
(3)
Q&A:
(1)
FR Series Round Inline Exhaust Fan, 10" Duct (649 CFM)
Magnifying glass
Hover image to zoom
FR250 has been discontinued
Discontinued October 17, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
FG Series Round Inline Exhaust Fan, 10" Duct (589 CFM)
Brand:
Fantech
SKU:FG10XL
(5)
Order by today, receive 20 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
649 CFM
Product Highlight: Duct Size
10"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
115V
Product Highlight: RPM
2850 RPM
Product Highlight: Max. Amps
2.40

Description

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

Duct Size:

10"

Voltage:

115V

RPM:

2850

Air Flow Capacity (CFM):

649

Rated Watts:

241

Wattage Range:

146-248

Max. Amps:

2.40

Housing Material:

Molded Housing

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

FC10 Mounting Clamp for Round 10" Duct (Pair)
SKU: FC10
Fantech

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Withstands harsh environments!!

We use this in the food industry for many applications
Axe
Webster City, Iowa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Size doesn't matter

Easy to install and provides great air flow in an area with little space.
Rick
Austin,Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb service

I use this Fan and Switch in the engine room of a yacht to help with the exhaust of hot air- it does a great job and is extremely dependable - also , the service and help I find by dealing with the Supply House is extroadinairy- I recommend them 1000 per cent !!!!
Capt Andy
Stuart, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this fan bidirectional, i.e. can the direction of the air flow be switched?

Asked by Michael 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, one way direction air flow only.

Was this review helpful to you?