Shop Resideo Sale
Main product image of 10" Duct Makeup Air System (1200 CFM)
Magnifying glass
Hover image to zoom

10" Duct Makeup Air System (1200 CFM)

Brand:
Fantech
SKU:
MUAS1200
Rating:
(0)
Q&A:
(1)
10" Duct Makeup Air System (1200 CFM)
Magnifying glass
Hover image to zoom
$3,839.17 each
In Stock
In Stock
Get 25 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
10" Duct Makeup Air System (1200 CFM)

The Fantech MUAS is a "powered" or "fan-forced" system. The MUAS is triggered when the compensated exhaust system is energized. The MUAS damper opens and the MUAS fan is powered on. The fan is speed-controlled relative to the speed of the compensated exhaust system's fan speed. In other words, as you speed up the exhaust fan, the MUAS fan speeds up too, and vice versa.

Fantech Makeup Air System Advantages at a Glance:
  • Automatic, infinitely modulating air flow in proportion to the exhaust
  • Particulate matter is filtered from the outdoor air before it is delivered to the home
  • Since it is fan-forced, makeup air can be ducted to where it can be most suitably delivered to the home
  • Cold outdoor air can be tempered with optional MUAH heater kits
  • MUAS can be set up by the installer for a variety of pressure schemes: slightly negative, slightly positive, or balanced
  • MUAS provides the EXACT amount of air needed - no more, no less
  • Complies with the building code

Included Components:
  • (1) FMAC Makeup Air Control
  • (1) FML10 - Metal Wall Intake Hood
  • (1) ADC10 - Motorized Shut-off Damper
  • (1) FGR10HV - Filter Cabinet with Pleated Filter
  • (1) PRIOAIR10EC - Fan with EC-Motor
  • (1) LD10 - Duct Silencer
  • (2) FC10 - Mounting Clamp Pairs

Specs

–
Product Type:

Air System

Max Airflow (CFM):

1200

Weight:

132

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Makeup Air Heater (10 kW)
SKU: MUAH10/10
Fantech

6 Replacement Parts

FC10 Mounting Clamp for Round 10" Duct (Pair)
SKU: FC10
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a way to reduce the cfm on the blower (lower the fan speed) or is it a set speed? Can you put a speed controller on it to lower the cfm?

Asked by nick 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Nick, thanks for writing in. The fan is speed-controlled proportionally to the speed of the compensated exhaust system's fan speed. In other words, as you speed up the exhaust fan, the MUAS fan speeds up too.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy