Apply to be a TradeMaster!
Main product image of 4" Ceiling Grille and Housing with Dimmable 10W LED Light
Magnifying glass
Hover image to zoom

4" Ceiling Grille and Housing with Dimmable 10W LED Light

Brand:
Fantech
SKU:
PBL104
Rating:
(4)
Q&A:
(0)
4" Ceiling Grille and Housing with Dimmable 10W LED Light
Magnifying glass
Hover image to zoom
$138.19 each
In Stock
In Stock
Get 13 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
4"
Product Highlight: Width (Inches)
7" Width
Product Highlight: Height (Inches)
12" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
10 Watts
Product Highlight: Length (Inches)
12" Length

Description

4" Ceiling Grille and Housing with Dimmable 10W LED Light

Model:
Ceiling Grille and Housing with a dimmable LED light

Includes damper, four hanger bars, and a dimmable 7W or 10W LED bulb. Fits between 2x6 construction.

Specs

Product Type:

Single Grille Fan

Duct Size:

4"

Weight (lbs):

4 lbs

Width (Inches):

7"

Height (Inches):

12"

Warranty:

7 Year

Wattage:

10

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (355 CFM)
SKU: CVS300A
Fantech

3 Replacement Parts

Adjustable Hanger (Pack of 4)
SKU: 450073
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Everyone has to have one of these things

It is high-quality, super wonderful, the best in the world, best in the galaxy, the best forever and ever and ever. You have got to own one.
: )
Galaxy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantech has been my go to for years!

Great products. Fantech is the best choice for exhaust systems.
radergator
Orlando, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid this ill-designed product

This product is terribly designed and just flat doesn't do what it's designed to do. Once the unit is mounted to the studs, the light bulb is installed next which is followed by the grill. Unfortunately, the way it is designed, things don't line up correctly and there is sizable gap between the skewed bulb and the grill. Plus the clips used to hold the grill to the box pop off each and every time. Looks very unsightly. There is no adjustment whatsoever. To correct, I drilled new holes in the sheet metal to lower the assembly that the light bulb screws into which closed the gap but didn't help the skewness. Also, I had to glue the clips in place so they wouldn't pop out. I also installed the grill prior to the bulb and thereby used the bulb itself to hold the grill in place. Still doesn't look very good but at least its functional. My last complaint is the one that SupplyHouse sent to me was a returned unit. I know this because the previous purchaser had punched out one of the electrical knockouts already. Wasn't thrilled with that either but I went ahead and used that hole instead of the one that I would have used. Bottom line is this item is a lot of money for no more than what you get. Let the buyer beware.....
Clark
Kokomo, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

Make sure housing is perfect to the ceiling or the bulb wont sit correctly in the cover. The bulb socket needs to be adjustable so the bulb is tight against the cover. Foam gasket is a pain to deal with on the cover.
Angel
NH
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy