Shop Limited Time Deals
Main product image of PBW110H Exterior Wall Mount Bath Fan w/ Dimmable Halogen Light, 4" Duct
Magnifying glass
Hover image to zoom

PBW110H Exterior Wall Mount Bath Fan w/ Dimmable Halogen Light, 4" Duct

Brand:
Fantech
SKU:
PBW110H
Rating:
(0)
Q&A:
(0)
PBW110H Exterior Wall Mount Bath Fan w/ Dimmable Halogen Light, 4" Duct
Magnifying glass
Hover image to zoom
PBW110H has been discontinued
Discontinued March 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Mount
Wall
Product Highlight: Warranty
7 Year Warranty

Description

The Fantech Premium Bath Fan collection includes a trio of exhaust fans that are powered by exterior mounted wall fans. An excellent alternative when space is an issue or direct venting to the outside is required. Ideal for homes, condominiums and apartment complexes. Perfect for first floor powder rooms too. UL Listed for wet locations.

Includes:
  • 110 CFM Fan
  • One Ceiling Grille with Halogen Light
  • One Grille Housing w/ Damper
  • One 50-Watt Halogen Bulb

Specs

Duct Size:

4"

Product Type:

Exterior Wall Mount Fan

Air Flow Capacity (CFM):

110

Mount:

Wall

Warranty:

7 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

RC4P Roof Cap, Black Painted Steel, 4" Duct
SKU: RC4P
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM