Apply to be a TradeMaster!
Main product image of RC12P Roof Cap, Black Painted Steel, 12" Duct
Magnifying glass
Hover image to zoom

RC12P Roof Cap, Black Painted Steel, 12" Duct

Brand:
Fantech
SKU:
RC12P
Rating:
(37)
Q&A:
(1)
RC12P Roof Cap, Black Painted Steel, 12" Duct
Magnifying glass
Hover image to zoom
$294.99 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
12"
Product Highlight: Material
Galvanized Steel
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Photo does is not representative of actual item.

Roof Cap with damper flap closure, duct connection and screened exhaust opening.

Specs

–
Duct Size:

12"

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RC10P Roof Cap, Black Painted Steel, 10" Duct
SKU: RC10P
Fantech

Product Reviews

4.24 out of 37 reviews
86% would recommend this product
4.24
out of 37 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
65%
4 star
19%
3 star
3%
2 star
3%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A 10" roof cap that will handle the high CFM

Only roof cap I found that will handle my 10" duct and the 1200 CFM. Construction seems a bit light but we'll see how it works when I get it up on the roof. Also ordered the Z-FLEX 10" aluminum flexible duct in 10 ft lengths, SKU 1TLXXXX1010 which is working out fine.
VS

Most Liked Negative Review

Fantech Roof Cap 6"

Poor quality' 10 years ago I used Fantech because they were well constructed. Just ordered one and received one with a damper flap that did not seat and was mounted off center. In addition the screen did not cover opening which would allow wasps to make nest inside. They make a great fan system but should get someone else to manufacture their roof caps.
Showing 1-10 of 37 reviews

Flimsy junk

Cheaply built product made from super thin metal. As a result it showed up with 2 of the 4 sides badly bent, super unimpressed and not the quality I was hoping for to say the least. If you are going to make and sell fragile products, then they should atleast be packaged decently so they customer doesn't have to waist time fixing them or throwing them in the garbage.
Bo
Montana
1 years ago
Was this review helpful to you?

Quality product. Quick delivery.

Easily cut to fit metal roof. Screen came securely in place. Backdraft flapper works well. Removed small rubber pad to allow flapper to close completely.
Diff
Auburn, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Very good quality vent cap. Exactly as described.
Pk
Fairfax VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service by Dameon, good product

Recently had to purchase this vent online because I couldn't find it locally. The vent arrived dented due to shipping. Dameon in customer service was a huge help. He got the return and replacement started immediately. Thank you!
Semper Fi
Milwaukee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again

PRODUCT IS GOOD VALUE COMPARED TO THE ONE BROAN DISCONTINUED. ONLY ISSUE I HAVE WITH IT IS BIRD SCREEN IS EASY TO FALL OUT, DIFFICULT TO GET BACK IN. WE DEPEND ON ROOFERS TO FLASH IN THE CAP, SO ITS PRETTY SKETCHY AS TO WHETHER OR NOT THE BIRD SCREEN SURVIVES.
grega1468
alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again

I have used this product before. One thing I encountered this time, the bird screen was not in the product, but rather in the box. It can be a bit tricky to install. Fortunately , there are instructions with pictures on the Fantech website.
grega1468
alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Received promptly and undamaged.
RR
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We have already used this product multiple times. It works great and takes up less space than the Broan 437 we had used in the past. As always, shipping time is great.
grega1468
alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It was the right size for the project and was shipped immediately
Navy
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return went smooth

Return went smooth
home
palm coast fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can it be installed on flat roof ?

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to Fantech, the RC series are for inclined sloped roofs only. Not for use on flat roofs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy