Apply to be a TradeMaster!
Main product image of Roof Mount 10" Centrifugal Duct Fan (753 CFM)
Magnifying glass
Hover image to zoom
Roof Mount 10" Centrifugal Duct Fan (753 CFM)
Magnifying glass
Hover image to zoom
$807.80 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Voltage
115V
Product Highlight: RPM
3250 RPM
Product Highlight: Air Flow Capacity (CFM)
753 CFM
Product Highlight: Max. Amps
3.60
Product Highlight: Warranty
5 Year Warranty

Description

–
Fantech's RE Series direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. RE models come with a flat base for direct flashing to the roof. RE models can also be mounted on an exterior wall when roof access is not suitable.

With 100% speed controllablity, these multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.

Features:
  • Galvanized steel housing features baked powder-coat finish (can be painted to match decor)
  • Unique external rotor motor has built-in thermal overload protection with automatic reset
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Excellent heat dissipation for long motor life
  • Suitable for airstream temperatures of up to 140° F
  • CSA Certified
  • Five-year warranty

Specs

–
Duct Size:

10"

Product Type:

Duct Fan

Voltage:

115V

RPM:

3250

Air Flow Capacity (CFM):

753

Rated Watts:

394

Max. Amps:

3.60

Housing Material:

Galvanized Steel

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

well made product

exhaust for kitchen hood, works great
Fantech roof fan
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Fantech RE10XL is a Quality Product That I'd Recommend

The Fantech RE10XLis for my kitchen remodel recently completed. The product is a solid design and the price from Supply House was almost 15% less than other online sites. The lead time from Supply House was longer than other sites, but as part of any remodel, planning for an install date is easily accommodated. It's quiet and very powerful.
Al
San Diego
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy