Apply to be a TradeMaster!
Main product image of Roof Mount 10" Centrifugal Duct Fan (1,008 CFM)
Magnifying glass
Hover image to zoom

Roof Mount 10" Centrifugal Duct Fan (1,008 CFM)

Brand:
Fantech
SKU:
RE10XLT
Rating:
(3)
Q&A:
(0)
Roof Mount 10" Centrifugal Duct Fan (1,008 CFM)
Magnifying glass
Hover image to zoom
$1,134.52 each
In Stock
In Stock
Get 4 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Voltage
115V
Product Highlight: RPM
2950 RPM
Product Highlight: Air Flow Capacity (CFM)
1008 CFM
Product Highlight: Max. Amps
4.86
Product Highlight: Warranty
5 Year Warranty

Description

–
Fantech's RE Series direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. RE models come with a flat base for direct flashing to the roof. RE models can also be mounted on an exterior wall when roof access is not suitable.

With 100% speed controllablity, these multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.

Features:
  • Galvanized steel housing features baked powder-coat finish (can be painted to match decor)
  • Unique external rotor motor has built-in thermal overload protection with automatic reset
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Excellent heat dissipation for long motor life
  • Suitable for airstream temperatures of up to 140° F
  • CSA Certified
  • Five-year warranty

Specs

–
Duct Size:

10"

Product Type:

Duct Fan

Voltage:

115V

RPM:

2950

Air Flow Capacity (CFM):

1008

Rated Watts:

531

Max. Amps:

4.86

Housing Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Galvanized Steel Silencer for 10" Duct
SKU: LD10
Fantech

2 Replacement Parts

Capacitor Replacement
SKU: 410221
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

We have this in our shop

Great vent option. We are looking at adding a second vent as our business grows.
Block and Beam
Huntsville, AL
3 months ago
Was this review helpful to you?

Great engineering

This is a review of the Fantech RE10XLT that I bought in December 2015. The unit was installed on a 9/12 pitched residential roof to serve as a remote fan for an existing kitchen hood, replacing the hood's internal fan. 1. An EBM Papst motor is at the center of a design well-executed. Smooth bearings and great balance, I suppose, make it as quiet as reasonably possible, especially at higher flow rates. (I had the 6-inch model of this fan on my roof serving a bathroom for almost 15 years, mostly running 24x7 at low speed, and it was flawless.) 2. This is an ideal fan for infinite speed adjustment, which is provided by a knob on my existing kitchen hood. I usually run it at the lowest possible speed, boost it somewhat for frying or broiling, and will only rarely run it full tilt. I would never use this fan without speed adjustment, and I doubt I would be happy with a HI-MED-LO controller. 3. The duct collar is deeper than indicated by the manufacturer's drawing, showing that the 1.5" curb (H) is deeper than the duct collar. Wrong. The duct collar is about 2.5 inches. I don't have the curb model, so that collar sticks out an inch farther than I had expected. I had to trim it down with tin snips due to mounting limitations, which wasn't a big deal. 4. I agree with the previous reviewer that the packaging was poorly designed for UPS shipment. This package should have been packed inside another carton. It's a very large box, so I understand the trade-off, but it's hard to imagine thinking this was going to arrive without bumps and bruises. The unit arrived with the mounting plate bent. The rain cap was dented. The rain cap mounting brackets were bent off-center. The packaging consisted of a bottom cap of corrugated, a square corrugated wrap, and a top cap of corrugated. Inside were corner pieces of extra corrugated, which were just loose in the carton when I opened it; no idea where they were supposed to be. There were two plastic straps holding the whole package together. If I hadn't had a very tight installation schedule, I probably would have filed a claim. As it was, the thing is designed for roof-mounting, so cosmetics weren't much of an issue, and I worked things back close to true with a rubber mallet and a large wrench. I tested it immediately and it sounded perfect. 5. Order processing and shipping: I received my online order confirmation at 5:13 PM Eastern Time, and it was "Origin Scanned" by UPS at 9:38 PM. Arrived two days later. And I didn't even pay anything extra for expedited shipping. Well done. I paid for this unit personally, have not received, and will not accept any compensation or discount for writing this.
Arg
Milwaukee, WI
11 years ago
Was this review helpful to you?

Pretty good for the money

Pro's - welded fan turbine is constructed well and runs smooth at full speed. Solid construction does not vibrate at high speed. Con's - No rodent screen so easy for critters to crawl into unit. Packaging was completely insufficient for shipping and arrived dented up. Fortunately I was able to tap out most of the dents with a mallet.
Homeowner
San Jose, CA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy